Shop All Desks
The Hon Co
Desk, Double-Pedestal, F/F, B/B/F, 66inx30inx29-1/2in, Mahogany
Mfr # HON10774NN
Zoro # G811181391
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$893.99
Free 30-Day Returns
Product Information
- Brand The Hon Co
- MFR # HON10774NN
- Zoro # G811181391
- Country of Origin United States
- Category Desks
Description
Prestigious, wood laminate furniture makes a lasting impression with distinctive styling, contoured solid wood accents, waterfall-shaped edges, and intelligent solutions. High-pressure, laminate end panels and tops with hardwood trim are stain-resistant and abrasion-resistant. File drawers operate on full-extension, steel ball-bearing suspension and store letter-size or legal-size files hangrails included. All 72in wide desks feature a conference overhang. Full-height pedestal design maximizes storage space. Desks, credenzas and returns feature interchangeable, core-removable locks. Desks, credenzas, returns and bridges feature two cord grommets to route and hide wires and cables. Bridges connect a single-pedestal desk or peninsula to a single-pedestal credenza. Furniture is certified by SCS to be in compliance with specific indoor air-quality emissions requirements and meets or exceeds applicable ANSI/BIFMA standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 23" W, White, Faux Wood (493P45)
- MARTEX SOVEREIGN Bath Towel, 27 x 50 In, Ecru, PK12 (7132353)
- MONARCH SPECIALTIES Dining Table - 48"Dia/ Brown Reclaimed Wood / Black Metal (I 3028)
- OFFICESOURCE Advantage Collection Executive Mid Back with Black Frame (1206VBK)
- HOMELEGANCE Garcia Writing Desk (2046-15)
- BESTAR U Shaped Desk, 92.4" D, 71.1" W, 70.1" H, Deep Gray/Black, Melamine (110889-32)
- TECHNI MOBILI Techni Mobili RTA-B003-GPH06 Rolling Adjustable Laptop Cart; Graphite - 30-35 x 29.5 x 17.5 in. (RTA-B003-GPH06)
- HON Office Desk, 24" D, 45-1/4" W, 29-1/2" H, Mocha, Laminate (HON34002RMOP)
- HON HON, 38000 Series Flush Return, Right, 48w X 24d X 29-1/2h, Mahogany/charcoal (38215RNS)
- HON Desk Return, 24 in D, 48" W, 29-1/2 in H, Mahogany (H10516L.NN)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate (H10593.NN)
- The Hon Co Desks