Shop All Toys & Games
The Freckled Frog
Where I Live, 17 Pieces Per Set
Mfr # FF467
Zoro # G305651256
$55.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicolor
- Material New Zealand Pine
- Recommended Grade Grade PK+
- Recommended Age 12+ months
Product Information
- Brand The Freckled Frog
- MFR # FF467
- Zoro # G305651256
- Country of Origin China
- Category Toys & Games
Details
Color | Multicolor |
Material | New Zealand Pine |
Recommended Grade | Grade PK+ |
Recommended Age | 12+ months |
Description
The perfect backdrop for creative play as well as being a great conversation starter around the themes of diversity, inclusion and how other cultures live. These well-sized wooden homes represent different style of homes from countries all around the world. This 17-piece set will take you from a house in Australia to a Nomad's Yurt, the Syrian Desert to a temple in China, an apartment in France to a hut in Africa and all in-between! This toy is wonderful for children's imagination while understanding and developing acceptance of different cultures, languages, families, appearances and lifestyles. Each piece is printed using heat transferred – double-sided of course – means they will remain vibrant for years to come. Made with FSC certified New Zealand pine. Suitable for children ages 12m+. Sizes: 4.3"H x 3.9"W - 1.6"H x 2.8"W. All blocks: 0.8"D.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Packaging Tape, with Dispenser, 2 x 800in. (142)
- ARMOR POLY 21" D x 10" W Open Poly Bags, 4 mil, Blue, PK 250 (PB4B161021IC)
- MARKAL Trades-Marker Refill Pack, Yellow, PK12 (96241)
- CANON Canon PTE31 E40 Compatible Black Laser Toner Cartridge (PTE31)
- THE FRECKLED FROG Children of the World Matching Pairs Memory Game (FF-3009)
- THE FRECKLED FROG Pretend Nft Play Mini Beasts, Wooden Insect Play Set, 15 Pieces (FF462)
- THE FRECKLED FROG The Happy Architect, Wooden Building Set, Create-N-Play, 28 Pieces (FF450)
- THE FRECKLED FROG Little Happy Architect, 22 Pieces Per Set (FF452)
- THE FRECKLED FROG The Happy Architect, Wooden Building Set, Natural, 28 Pieces (FF410)
- THE FRECKLED FROG How Am I Feeling? Blocks, 8 Pieces (FF550)
- MELISSA & DOUG Pizza Party - Wooden Play Food Set (167)
- The Freckled Frog Toys & Games