Shop All Toys & Games
The Freckled Frog
My Family Wooden Set
Mfr # FF420
Zoro # G1423419
$50.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade PK+
- Includes 30 blocks: 20 adults and 10 children
- Recommended Age 1+ Years
- Material New Zealand Pine
Product Information
- Brand The Freckled Frog
- MFR # FF420
- Zoro # G1423419
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Recommended Grade | Grade PK+ |
Includes | 30 blocks: 20 adults and 10 children |
Recommended Age | 1+ Years |
Material | New Zealand Pine |
Description
Brightly colored and beautifully illustrated, the My Family set represents a diverse cross-section of the community with wooden people from a variety of ages, cultural backgrounds and genders. It is a fantastic toy set for encouraging role-play and storytelling as well as opening up conversations about diversity, equality and belonging. It can also assist children to develop a sense of identity by understanding different cultures, languages, families and appearances while they learn about their community as well as themselves through play. Images are printed using non-toxic heat transfer technology and sealed with a clear matte varnish to ensure they last for years to come! Made of smooth New Zealand Pine, this 30-piece wooden block set is suitable for ages 1+. An open-ended activity for imaginative play and creative storytelling, these blocks feature a stunning, all-natural wooden feel. Illustrations are heat transfer printed with safe, eco-friendly paint. The pieces are coated with non-toxic lacquer. Sizes range from 3"H to 2.3"H.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 6" x 4" x 8", Kraft, 25/Bundle (55VG15)
- MAGNA VISUAL Data Cards, Mixed, 13/16 in.H, PK1000 (DC-20-3M)
- PRIMELINE TOOLS 9-Cam, H1 Keyway, Mail Box Lock, Counter Clockwise Rotation (Single Pack) (MP4532)
- AVERY Avery® Easy Peel Inkjet Address Labels, 1-1/3 x 4, White, 1400/Box (8462)
- THE FRECKLED FROG Animal Families Block Set (FF436)
- THE FRECKLED FROG How Am I Feeling? Blocks, 8 Pieces (FF550)
- THE FRECKLED FROG Seasons, Wooden Trees (FF477)
- THE FRECKLED FROG Rainbow Families Diversity Kit (CTUDIVERSITYKT2)
- THE FRECKLED FROG Little Happy Architect, 22 Pieces Per Set (FF452)
- THE FRECKLED FROG Children of the World Matching Pairs Memory Game (FF-3009)
- DESIGN TOSCANO Deluxe Chess Board: Large (IM402)
- The Freckled Frog Toys & Games