Shop All Toys & Games
The Drainkey
The Drainkey
Mfr # 04500
Zoro # G500539434
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.07 in
- Height 5.65 in
- Width 2 in
Product Information
- Brand The Drainkey
- MFR # 04500
- Zoro # G500539434
- UPC # 17197045004
- Country of Origin China
- Category Toys & Games
Dimensions
Length | 3.07 in |
Height | 5.65 in |
Width | 2 in |
Description
Superior Tool Drain Key 1-1/4 in. D 1 pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Shipping Labels, 2 In. W, 3 In. H, PK500 (16U862)
- PILOT Pen, Frixion Colrstix, PK10 (072838324542)
- START INTERNATIONAL Photo Sensor, 10-30V DC, 7-1/8" (ASM-013-01)
- AIDATA View-Adjust Floor Stand Reference Organizer, 10 Display Panels (FDS032WL)
- LEGO Creator Super Robot Plastic Multicolored 159 pc (31124)
- FISHER-PRICE Educational Game, Laugh and Learn, 3-9/10inWx5-9/10inLx2inH, MI (FIPFNT06)
- DOWLING MAGNETS Horseshoe Magnets, PK25 (MC08)
- GET READY KIDS Girl Doll Clothes Set, 3 Outfits (1300)
- THINKANDPLAY Kenworth T880 SBFA Day Cab Pusher-Axle Tandem Truck Tractor White Metallic 1 by 50 Diecast Model (TH1540381)
- STENS Air Filter Fits Oem Bad Boy Gehl 253 303 Volvo 7415256 (102-800)
- LEARNING RESOURCES Three Bear Family® Counters Basic Set, 80 Pieces (0725)
- The Drainkey Toys & Games