Shop All Books
The Critical Thinking Co
Building Thinking Skills Book, Beginning, Grade Pre K
Mfr # 05233PBP
Zoro # G100926313
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK
- Material Paper
- Color Multi
- Includes 1 Book
- Recommended Age 4-5 years
Product Information
- Brand The Critical Thinking Co
- MFR # 05233PBP
- Zoro # G100926313
- Country of Origin Malaysia
- Category Books
Details
Recommended Grade | Grade PK |
Material | Paper |
Color | Multi |
Includes | 1 Book |
Recommended Age | 4-5 years |
Description
This colorful, fun 224-page book develops critical thinking skills necessary for success in reading, writing, math, science, social studies, and standardized tests. It also teaches many academic concepts and skills taught in kindergarten and first grade.
The fun, highly-effective and engaging reasoning activities improve the vocabulary, pre-reading, pre-writing, math, logic, spatial, and auditory processing skills of preschoolers. It teaches students to use organized analysis instead of guesswork to solve problems. The book may be used as a complete critical thinking curriculum to prepare young minds for preschool academics.
Concepts include: Visual Tracking, Visual Constancy, Visual Motor Skills, Spatial Relationships, Auditory Processing, Auditory Memory, Fine Motor Skill Development, Inferential Reasoning/Prediction, Deduction, Identifying Similarities & Differences, Classifying, Identifying Sequences, Completing Analogies, Creative Problem Solving, Colors, Logical Connectives (And, Or), Lines (Straight, Curved, Straight and Curved), Open & Closed Figures, Corners, Geometric Shapes (Circle, Triangle, Rectangle, Square), Behind & In-Between, Above & Below, Measurement (Longer, Longest, Shorter, Shortest, Larger, Largest, Smaller, Smallest), Half & Whole, and Left & Right.
The fun, highly-effective and engaging reasoning activities improve the vocabulary, pre-reading, pre-writing, math, logic, spatial, and auditory processing skills of preschoolers. It teaches students to use organized analysis instead of guesswork to solve problems. The book may be used as a complete critical thinking curriculum to prepare young minds for preschool academics.
Concepts include: Visual Tracking, Visual Constancy, Visual Motor Skills, Spatial Relationships, Auditory Processing, Auditory Memory, Fine Motor Skill Development, Inferential Reasoning/Prediction, Deduction, Identifying Similarities & Differences, Classifying, Identifying Sequences, Completing Analogies, Creative Problem Solving, Colors, Logical Connectives (And, Or), Lines (Straight, Curved, Straight and Curved), Open & Closed Figures, Corners, Geometric Shapes (Circle, Triangle, Rectangle, Square), Behind & In-Between, Above & Below, Measurement (Longer, Longest, Shorter, Shortest, Larger, Largest, Smaller, Smallest), Half & Whole, and Left & Right.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Pressboard Report Cover, 2 Prong Fastene (12911)
- PENDAFLEX Index Tab Set, Manila, 18 Pt. Manila, PK25 (PFXEN225)
- BAL BAL 24210 Scissors Jack Power Pack - 2 Pack (24210)
- ZORO SELECT Corrugated Sheets, 40" x 60", Kraft, 5 /Bundle (56EC39)
- THE CRITICAL THINKING CO Daily Mind Builders™ - Social Studies, Grade 5-12 (04603BBP)
- THE CRITICAL THINKING CO Daily Mind Builders Science Book, Grade 5-12 (04602BBP)
- THE CRITICAL THINKING CO Daily Mind Builders™ - Language Arts, Grade 5-12 (04601BBP)
- THE CRITICAL THINKING CO Reading Detective® B1, Grades 7-8 (01509BBP)
- THE CRITICAL THINKING CO Reading Detective® Beginning, Grade 3-4 (01506BBP)
- THE CRITICAL THINKING CO Word Roots Beginning (03709BBP)
- ASHLEY PRODUCTIONS Smart Poly™ Learning Mat, 12in x 17in, Double-Sided, Multiplication (95006)
- The Critical Thinking Co Books