Shop All Toys & Games
The Critical Thinking Co
Balance Benders™ Level 1, Grades 4-12+
Mfr # 06702BBP
Zoro # G7555977
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Includes 1 book
- Color Multi
- Recommended Grade Grade 4-12
- Recommended Age 9-18 Years
Product Information
- Brand The Critical Thinking Co
- MFR # 06702BBP
- Zoro # G7555977
- Country of Origin United States
- Category Toys & Games
Details
Material | Paper |
Includes | 1 book |
Color | Multi |
Recommended Grade | Grade 4-12 |
Recommended Age | 9-18 Years |
Description
Move over Sudoku, here come Balance BendersTM! You can use these activities as quick, fun logic problems or as stepping stones to success in algebra. Students develop problem-solving skills and pre-algebra skills as they solve balance puzzles that are more fun and addictive than Sudoku puzzles! Students must analyze each balance to identify the clues, and then synthesize the information to solve the puzzle. Try one—and then try to stop!
Balance BendersTM puzzles spiral—gradually introducing more challenging concepts to give students the confidence and ability to master algebra word problems. These concepts include: Deductive Thinking, Pre-Algebra, Analysis, Commutative Property, Distributive Property, Associative Property, Substitution Property of Equality and Inequality, Addition Property of Equality and Inequality, Subtraction Property of Equality and Inequality, Multiplication Property of Equality and Inequality, Division Property of Equality and Inequality.
Balance BendersTM puzzles spiral—gradually introducing more challenging concepts to give students the confidence and ability to master algebra word problems. These concepts include: Deductive Thinking, Pre-Algebra, Analysis, Commutative Property, Distributive Property, Associative Property, Substitution Property of Equality and Inequality, Addition Property of Equality and Inequality, Subtraction Property of Equality and Inequality, Multiplication Property of Equality and Inequality, Division Property of Equality and Inequality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Tape, Indust, Tz , 1" (BRTTZES251)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Medium 0.7 mm, Green Ink, Black Barrel, PK12 PK (2126216)
- SANDFORD INK Sharpie King Size Permanent Marker, Chisel, Red Ink, Dozen (15002)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., White/Blue (TZe545)
- THE CRITICAL THINKING CO Balance Benders, Grades 6-12+ (06703BBP)
- PARAGON Audi R8 LMS No.88 WRT Speedstar Daytona 24 Hours 2019 .16 4 Diecast Model Car (PA-55252)
- MATCHBOX Diecast Car Metal Multi-Colored 1 pc (30782)
- WESTCO EDUCATIONAL PRODUCTS Resonator Bells, 8 Note (RB7201)
- BOOKAZINE 0.87 in. Wooden Bingo Balls (TI1510557)
- PRECIOUS KIDS Precious Kids 30001 12 Betty Boop Resin Doll (30001)
- JUNIOR LEARNING Rainbow Number Frames (JL615)
- The Critical Thinking Co Toys & Games