Shop All Toys & Games
The Critical Thinking Co
Balance Benders™ Beginning, Grades 2-6
Mfr # 06701BBP
Zoro # G7557499
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade 2-6
- Color Multi
- Material Paper
- Includes 1 book
- Recommended Age 7-12 Years
Product Information
- Brand The Critical Thinking Co
- MFR # 06701BBP
- Zoro # G7557499
- Country of Origin United States
- Category Toys & Games
Details
Recommended Grade | Grade 2-6 |
Color | Multi |
Material | Paper |
Includes | 1 book |
Recommended Age | 7-12 Years |
Description
Move over Sudoku, here come Balance BendersTM! You can use these activities as quick, fun logic problems or as stepping stones to success in algebra. Students develop problem-solving skills and pre-algebra skills as they solve balance puzzles that are more fun and addictive than Sudoku puzzles! Students must analyze each balance to identify the clues, and then synthesize the information to solve the puzzle. Try one—and then try to stop!
Balance BendersTM puzzles spiral—gradually introducing more challenging concepts to give students the confidence and ability to master algebra word problems. These concepts include:
• Deductive Thinking
• Pre-Algebra
• Analysis
• Commutative Property
• Distributive Property
• Associative Property
• Substitution Property of Equality and Inequality
• Addition Property of Equality and Inequality
• Subtraction Property of Equality and Inequality
• Multiplication Property of Equality and Inequality
• Division Property of Equality and Inequality
Balance BendersTM puzzles spiral—gradually introducing more challenging concepts to give students the confidence and ability to master algebra word problems. These concepts include:
• Deductive Thinking
• Pre-Algebra
• Analysis
• Commutative Property
• Distributive Property
• Associative Property
• Substitution Property of Equality and Inequality
• Addition Property of Equality and Inequality
• Subtraction Property of Equality and Inequality
• Multiplication Property of Equality and Inequality
• Division Property of Equality and Inequality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polypropylene, 30 mil (2CXH5)
- ROYAL TONER Toner For MLT-D205L, 5K Pages (MLT-D205L)
- QUARTET 36"x48" Magnetic Glass Dry Erase Board, Black, Gloss (G4836B)
- ZORO SELECT Corrugated Boxes, 28" x 20" x 20", Kraft, 10/Bundle (55VJ15)
- THE CRITICAL THINKING CO Balance Benders, Grades 6-12+ (06703BBP)
- YELLOW DOOR Rustic Bowls, Set of 3 (1120)
- THE PUPPET CO Baby Monsters Purple Monster (004406)
- LEARNING RESOURCES Eye Droppers Set, PK36 (2044)
- TOY TIME Water or Sand Sensory Table with Lid and Toys, Portable Covered Activity Playset for the Beach (691226KBZ)
- PRESSMAN Checkers Game (111212)
- LEARNING RESOURCES Reading Rods® Word for Word® Phonics Game (7180)
- The Critical Thinking Co Toys & Games