The Cookware 6036858 10 in. GreenPan Rio Ceramic Coated Aluminum Fry Pan; Turquoise
Mfr # 6036858
Zoro # G703979389
Product Information
- Brand The Cookware
- MFR # 6036858
- Zoro # G703979389
- UPC # 885837019919
- Country of Origin China
- Category Cookware
Description
10 in. GreenPan Rio Ceramic Coated Aluminum Fry Pan, Turquoise
Bring a touch of Color to your Kit chen with the Rio collection. This 10 inch frypan is finished with a diamond-enhanced ceramic nonstick coating for extraordinary durability and effortless release. The stay-cool Bakelite handle keeps your cooking extra comfortable. The Rio collection is complete with our Thermolon healthy ceramic non-stick coating for an impressively easy release every time you cook. Rio offers you a tasteful mix of optimal heat distribution and 100% cooking and cleaning convenience. After all, GreenPan quality also extends to the details, from the stay-cool Bakelite handle to the heat-retaining base to the oven safe glass lid. Complete with a limited lifetime for worry-free cooking.
Features- Thermolon minerals ceramic non-stick - perfect frying results using less oil and easy cleaning
- Metal utensils safe
- Oven safe up to 350 deg. F
- Riveted ergonomic stay-cool bakelite handle for secure and comfortable grip
- The aluminum body heats quickly to deliver ultra-speedy results
- Cleaning - handwash recommended
- Color: Turquoise
- Diameter: 10"
- Material: Ceramic Coated Aluminum
- Heat Sources: Ceramic, Electric, Gas
- Weight: 1.85 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC 22 in W X 26 in H X 23 41/64 in D Ice Maker (UFP0620A-161)
- RANDELL Hinge (RP HNG9900)
- ALLIANCE BELT DRIVE-MICRO-V (804985)
- SERVICE IDEAS Beverage Dispenser, Round, 3 Gallon with Infuser Tube, Stainless Steel, Dark Wood (CBDRT3DWSS)
- THE COOKWARE The Cookware 6036861 7 in. GreenPan Rio Ceramic Coated Aluminum Fry Pan; Turquoise (6036861)
- THE COOKWARE The Cookware 6036855 12 in. GreenPan Rio Ceramic Coated Aluminum Fry Pan; Turquoise (6036855)
- HAMILTON BEACH Stay or Go 6 qt Black Metal Slow Cooker (33261)
- TOWN FOODSERVICE EQUIPMENT Pan, Wok 12inOd, W/ Handle (34742/DZ)
- NUTRICHEF Lid For Nccw12Blu Cooking Pot (PRTNCCW12BLUCPL)
- STARFRIT FRY PAN 11"" RND B/W (0309360040000)
- VOLLRATH Vollrath 7" Non Stick Fry Pan (N7007)
- The Cookware Cookware