Shop All Squeegees
The Brush Man
30” Curved End Floor Squeegee, Black Buna Blend Rubber, 6PK
Mfr # FS330C
Zoro # G005834225
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30"
Product Information
- Brand The Brush Man
- MFR # FS330C
- Zoro # G005834225
- UPC # 48796070708
- Country of Origin United States
- Category Squeegees
Dimensions
Size | 30" |
Details
Item | Floor Squeegee |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 2 7/8 in W Scrub Brush, Stiff, 5 3/4 in L Handle, 4 3/4 in L Brush, Pink, Plastic, 10 in L Overall (41791)
- TENNANT Dust Panel Filter, 7 5/8 in L, Blk/Ivory (1037822)
- CLOROX Cleaners & Detergents, Bottle, Regular, 3 PK (30966)
- PIG Absorbent Boom, 16 gal, 3 in x 20 ft, Oil-Based Liquids, White, Polypropylene (BOM407)
- THE BRUSH MAN 18” Floor Squeegee, Gray Non-Marking, 6PK (FS318G)
- THE BRUSH MAN 24” Floor Squeegee, 1/2” Serrations, Non-Marking, 6PK (FS24SE-1/2)
- THE BRUSH MAN 48” Floor Squeegee, Black Buna Blend Rubber, 6PK (FS348)
- THE BRUSH MAN 24” Floor Squeegee, Gray Non-Marking, 6PK (FS324G)
- THE BRUSH MAN 24” Curved End Squeegee, 3/16” Serrations, Non-Marking, 6PK (FS24CSE-3/16)
- THE BRUSH MAN 24” Floor Squeegee, 1/8” Serrations, Non-Marking, 6PK (FS24SE-1/8)
- LIGHTHOUSE 5324224A 24 in Harper PowrWave Patented Squeegee (LI1635690)
- The Brush Man Squeegees