Shop All Paint Brushes
The Brush Man
3" Paint Brush Multipack Paint Brush, 12 PK
Mfr # PB3HD
Zoro # G704416494
product price: $20.65
/pk 12, $1.72/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Paint Brush Multipack
Product Information
- Brand The Brush Man
- MFR # PB3HD
- Zoro # G704416494
- UPC # 48796150653
- Country of Origin Indonesia
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Paint Brush Multipack |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Chalked Paint, Matte, Linen White, 1 qt (285140)
- RICHARD 18" Paint Roller Cover, 1/2" Nap, Woven Fabric (91818)
- RUST-OLEUM Varathane Interior Polyurethane Spray Paint, Clear Semi-Gloss, 11.25 oz. (200181)
- CRC Evapo-Rust(R) Heavy Duty Rust Remover 32 Oz (ER004)
- THE BRUSH MAN 2" Paint Brush Multipack Paint Brush, 24 PK (PB2HD)
- THE BRUSH MAN 4" Paint Brush Multipack Paint Brush, 12 PK (PB4HD)
- THE BRUSH MAN 1 1/2" Paint Brush Multipack 12 PK (PB31715)
- THE BRUSH MAN 2" Paint Brush Multipack 12 PK (PB31720)
- THE BRUSH MAN 4" Paint Brush Multipack 12 PK (PB832-4)
- THE BRUSH MAN 1-1/2" Paint Brush Multipack Paint Brush, 36 PK (PB1-1/2)
- OSBORN #8 Round Marking Paint Brush, Wood Handle, 1 (0007402700)
- The Brush Man Paint Brushes