Shop All Squeegees
The Brush Man
24” Floor Squeegee, 1/8” Serrations, Non-Marking, 6PK
Mfr # FS24SE-1/8
Zoro # G405834207
product price: $143.99
/pk 6, $24.00/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 24"
Product Information
- Brand The Brush Man
- MFR # FS24SE-1/8
- Zoro # G405834207
- UPC # 48796080608
- Country of Origin United States
- Category Squeegees
Dimensions
Size | 24" |
Details
Item | Serrated Floor Squeegee |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Press Wring Bucket, f/18"L Pads, 26.2"x14.5"x16.1", Yellow (RCPQ90088YW)
- PURELL Portable Bracket Mount, Holds 350mL-535mL Bottle, Blue, PK6 (5704-06-BLU)
- GOOD COOK GRILL BRUSH 9 IN BRISTLE FREE (11655)
- OSBORN Circular Scrub Brush Polypropylene 6 (0005407700)
- THE BRUSH MAN 18” Squeegee, Wood-Back, 1/4” Notched Edge, 2-Sided, 12PK (FSWB18N-2)
- THE BRUSH MAN 24” Floor Squeegee, 1/2” Serrations, Non-Marking, 6PK (FS24SE-1/2)
- THE BRUSH MAN 30” Curved End Floor Squeegee, Black Buna Blend Rubber, 6PK (FS330C)
- THE BRUSH MAN 12” Window Squeegee, Steel Channel, 12PK (WSQ12)
- THE BRUSH MAN 30” Floor Squeegee, Double-Sponge Non Marking, 4PK (FS330-SPONGE)
- THE BRUSH MAN 24” Floor Squeegee, 3/8” Serrations, Non-Marking, 6PK (FS24SE-3/8)
- MALISH Red Squeegee, 18", Foam Blade, PK 6 (5718R)
- The Brush Man Squeegees