Shop All Paint Brushes
The Brush Man
2" Paint Brush Multipack Paint Brush, 24 PK
Mfr # PB2HD
Zoro # G204416581
product price: $33.99
/pk 24, $1.42/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Paint Brush Multipack
Product Information
- Brand The Brush Man
- MFR # PB2HD
- Zoro # G204416581
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Paint Brush Multipack |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER Roller Tray Kit 11Pc Mtl 9In (RS611)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Navy Gray, Water Base (6086408)
- RUST-OLEUM Epoxy Activator and Finish Kit, Silver Gray, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal (9182402-4432)
- MODERN MASTERS Metallic Paint, WaterBase, Green, 1 pt (PA901)
- THE BRUSH MAN 3" Paint Brush Multipack Paint Brush, 12 PK (PB3HD)
- THE BRUSH MAN 4" Paint Brush Multipack Paint Brush, 12 PK (PB4HD)
- THE BRUSH MAN 1" Paint Brush Multipack 12 PK (PB832-1)
- THE BRUSH MAN 3" Chip Brush, 24 PK (PB3)
- THE BRUSH MAN 1" Paint Brush Multipack Paint Brush, 36 PK (PB1)
- THE BRUSH MAN 2" Paint Brush Multipack Paint Brush, 24 PK (PB2)
- MR. LONGARM PAINT EDGER (0470)
- The Brush Man Paint Brushes