Shop All Paint Roller Frames
The Brush Man
18” Professional Metal Adjustable Roller Frame, 6PK
Mfr # RF18PRO
Zoro # G205834261
product price: $151.99
/pk 6, $25.33/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Wire Size 18"
Product Information
- Brand The Brush Man
- MFR # RF18PRO
- Zoro # G205834261
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Shank Wire Size | 18" |
Details
Item | Roller Frame |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAZ STIX 2 oz Pearl Airbrush Paint - Green (SZX16040)
- SPAZ STIX 3.5 oz Color Changing Paint - Gold, Green, Orange, Purple Aerosol (SZX05509)
- RUST-OLEUM 1 Qt Red Mahogany Varathane Oil-Based Interior Wood Stain (211724H)
- WAGNER SPRAY TECH Airless Spray Gun Filter, 100 Mesh, PK2 (0154675)
- THE BRUSH MAN 9” Regular Duty Roller Frame, 1/4” Stem, 12PK (RF9)
- THE BRUSH MAN 9” Jumbo Cage Roller Frame (For Jumbo Covers), 12PK (RF9HD-J)
- THE BRUSH MAN Replacement Cage For #Rf18Hd (RF18HD-CAGE)
- THE BRUSH MAN 9” Heavy Duty Roller Frame, Non-Slip Cage, 24PK (RF-9-HD-NO-SLIP)
- THE BRUSH MAN 9” Extra Heavy Duty Roller Frame, 5/16” Stem, 12PK (RF-9-PREMIUM)
- THE BRUSH MAN 9” Long Stem Heavy Duty Roller Frame, 5/16” Stem, 12PK (RF9HD-LN)
- PURDY Purdy 207231 9 in. Revolution Pro Extra Frame (716341005672)
- The Brush Man Paint Roller Frames