Shop All Squeegees
The Brush Man
18” Floor Squeegee, Gray Non-Marking, 6PK
Mfr # FS318G
Zoro # G005834218
product price: $109.99
/pk 6, $18.33/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 18"
Product Information
- Brand The Brush Man
- MFR # FS318G
- Zoro # G005834218
- UPC # 48796070906
- Country of Origin United States
- Category Squeegees
Dimensions
Size | 18" |
Details
Item | Floor Squeegee |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 3-1/4 in Dia W Toilet Brush, 13 in L Handle, 2 in L Brush, White, Plastic, 14 in L Overall (280305)
- UNGER ThreadedWoodConeAdapter (TWA00)
- BEST SANITIZERS 1 gal. Clear, Plastic Secondary Gallon (SO20000)
- ODOBAN Ready-to-Use Disinfectant Fabric and Air Freshener, 32 Oz, Eucalyptus (910061-Q6)
- THE BRUSH MAN 24” Floor Squeegee, Gray Non-Marking, 6PK (FS324G)
- THE BRUSH MAN 24” Curved End Squeegee, 3/16” Serrations, Non-Marking, 6PK (FS24CSE-3/16)
- THE BRUSH MAN 24” Coatings Squeegee, 1/4 Wide X 3/16” Deep Notches, 6PK (FS24SE-COATINGS)
- THE BRUSH MAN 24” Floor Squeegee, 1/8” Serrations, Non-Marking, 6PK (FS24SE-1/8)
- THE BRUSH MAN 24” Floor Squeegee, 3/16” Serrations, Non-Marking, 6PK (FS24SE-3/16)
- THE BRUSH MAN 12” Window Squeegee, Steel Channel, 12PK (WSQ12)
- VIKAN VIKAN Red 20" Polypropylene Floor Squeegee (77534/29384)
- The Brush Man Squeegees