Shop All Overboots and Overshoes
The Brush Man
17” Over-The-Shoe Yellow Slush Boots, Size 15
Mfr # BOOT-SLUSH-15
Zoro # G705834280
product price: $28.69
/pr
Sold in multiples of 6 for $172.14
$172.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Height 17"
Product Information
- Brand The Brush Man
- MFR # BOOT-SLUSH-15
- Zoro # G705834280
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | 15 |
Height | 17" |
Details
Color | Yellow |
Item | Slush Boot |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, 10" H, 14" W, Rigid Plastic, Pinch Point Hazard Keep Clear Sign With Symbol, Landscape (OS-NS-P-1014-L-17287)
- CHILL-ITS BY ERGODYNE Cooling Hat, Camouflage (6615)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60255)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-EL)
- THE BRUSH MAN 17” Over-The-Shoe Yellow Slush Boots, Size 13 (BOOT-SLUSH-13)
- THE BRUSH MAN 17” Over-The-Shoe Yellow Slush Boots, Size 12 (BOOT-SLUSH-12)
- THE BRUSH MAN 17” Over-The-Shoe Yellow Slush Boots, Size 16 (BOOT-SLUSH-16)
- THE BRUSH MAN 17” Over-The-Shoe Yellow Slush Boots, Size 14 (BOOT-SLUSH-14)
- THE BRUSH MAN 17” Over-The-Shoe Yellow Slush Boots, Size 17 (BOOT-SLUSH-17)
- DUNLOP Overboots, Mens, L, Button Tab, Yllw, PVC, PR (8802000)
- DUNLOP Knee Boots, Size 15, 17" H, Yellow, Plain, PR (8805000)
- The Brush Man Foot Protection