Shop All Brushes
The Brush Man
10” Dual-Position Deck Scrub, Synth Block, Synth Fill
Mfr # DSPM10
Zoro # G305834208
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Deck Scrub Brush
- Brush Size 10 in
Product Information
- Brand The Brush Man
- MFR # DSPM10
- Zoro # G305834208
- UPC # 48796220301
- Country of Origin United States
- Category Brushes
Dimensions
Brush Size | 10 in |
Details
Brush Type | Deck Scrub Brush |
Item | Deck Scrub Brush |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VECTAIR SYSTEMS Vectair Systems BDIS-W Micro Airoma Aerosol Dispenser - White (BDIS-W)
- PIG Absorbent Roll, 40 gal, 30 in x 300 ft, Oil-Based Liquids, White, Polypropylene (MAT418)
- SEVENTH GENERATION Standard, 500 Sheets, White, 60 PK (137038)
- PROTEAM Backpack Vacuum, 6 qt., Xover Multi-Surface Two-Piece Wand Tool Kit (107308)
- THE BRUSH MAN General Purpose Hand Brush, Brass Fill, 36PK (P8138B)
- THE BRUSH MAN Scratch Brush, 14” X 1” Wood Block, Steel Fill, 12PK (WS883)
- THE BRUSH MAN 8” Counter Brush, Synthetic Block, Grey Tampico (Course), 12PK (CB84)
- THE BRUSH MAN Utility Brush, 20” Synthetic Block, White Nylon Fill, 12PK (U99)
- THE BRUSH MAN Synthetic ‘Steam Iron’ Style E-Z Hold Hand Scrub Brush, 12PK (HS6)
- THE BRUSH MAN Utility Brush, 20” Synthetic Block, White Tampico Fill, 12PK (U91)
- GENUINE JOE Tampico Utility Brush, White, 12 PK (GJO98217CT)
- The Brush Man Brushes