Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Yellow, 36 in. L
Mfr # BBS36GY
Zoro # G3783851
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
- Hook Length 3 in
- Bungee Material Polyurethane
- Bungee Length 36 in
- End Type S-Hook
Product Information
- Brand The Better Bungee
- MFR # BBS36GY
- Zoro # G3783851
- UPC # 815818021075
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Hook Length | 3 in |
Bungee Length | 36 in |
Stretched Bungee Length | 72 in |
Bungee Width | 1 1/2 in |
Overall Length | 36 in |
Overall Width | 1 1/2 in |
Stretch Length - Maximum | 72 in |
Details
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Bungee Material | Polyurethane |
End Type | S-Hook |
Bungee Thickness | 3/16 in |
Color | Yellow |
Item | Bungee Strap |
Thickness | 1/4 in |
End Material | Steel |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Steel, Stretch Length - Maximum 72 in, Overall Length 36 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Yellow, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Super Low Pallet Truck, 2200 lb., 33 x 44 (PM2-3344-SLP)
- RAYMOND PRODUCTS Panel Truck, 3200 lb. Cap, 54" x 30" (3911US)
- ASHLAND CONVEYOR Flow Rail, 10 ft L, 2 13/16 in W, 260 lb/ft (5 ft Supports) Max Load Capacity (W10FR47503)
- DAYTON Cable, 1/4 In, L 250 Ft, WLL 1640 Lb (2RZZ8)
- THE BETTER BUNGEE Polystrap, Red, 24 in. L, SS (BBS24SR)
- THE BETTER BUNGEE Polystrap, Safety Green, 24 in. L (BBS24GSG)
- THE BETTER BUNGEE Polystrap, Military Green, 12 in. L, Nylon (BBS12NMG)
- THE BETTER BUNGEE Polystrap, Black, 36 in. L, SS (BBS36SBK)
- THE BETTER BUNGEE Polystrap, Black, 36 in. L, Width: 1-1/2" (BBS36GBK)
- THE BETTER BUNGEE Bungee Cord, Red, 12 in. L, 1-1/2 in. W (BBC12NR)
- GOLDLINE 15 in. L x 3/4 in. W S-Hook Bungee Strap (635197842)
- The Better Bungee Bungee Cords & Straps