Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Yellow, 24 in. L, Nylon
Mfr # BBS24NY
Zoro # G3784019
original price:
$6.99
5% off
new price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Length 24 in
- Hook Length 2 1/4 in
- Color Yellow
- Bungee Width 1 1/2 in
- Bungee Material Polyurethane
Product Information
- Brand The Better Bungee
- MFR # BBS24NY
- Zoro # G3784019
- UPC # 815818020917
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Bungee Length | 24 in |
Hook Length | 2 1/4 in |
Bungee Width | 1 1/2 in |
Stretched Bungee Length | 48 in |
Stretch Length - Maximum | 48 in |
Overall Width | 1 1/2 in |
Overall Length | 24 in |
Details
Item | Bungee Strap |
Color | Yellow |
Bungee Material | Polyurethane |
Bungee Thickness | 3/16 in |
End Type | J-Hook |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Thickness | 1/4 in |
End Material | Nylon |
Description
Bungee Strap, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 48 in, Overall Length 24 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Yellow, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPS - GENERIC PARTS SERVICE Load Wheel Assembly For Clark WPX45 Pallet Trucks (CL 1120-133000-10)
- EVEREST 2" x 30Ft 3333 LBS WORKING LOAD LIMIT RATCHET TIE DOWN W/ DJ-HOOKS (S1023)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 27BF (10F05KG03B27)
- JET Hand Chain Hoist With 30ft Lift, 1-Ton (S90-100-30)
- THE BETTER BUNGEE Polystrap, Black, Hook, Nylon (BBS12NBK)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Black, 36 in. L (BBSS36NBK)
- THE BETTER BUNGEE Polystrap, Safety Green, 12 in. L (BBS12GSG)
- THE BETTER BUNGEE Bungee Strap, Custom Hook End, 24" (BBSTS24GWM)
- THE BETTER BUNGEE Bungee Ball, 6" L, White, PK10 (BBB6W)
- THE BETTER BUNGEE Polystrap, Orange, 12 in. L (BBS12GO)
- THE BETTER BUNGEE Bungee Cord, White, 12 in. L, 1-1/2 in. W (BBC12NW)
- The Better Bungee Bungee Cords & Straps