Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, White, 36 in. L, SS
Mfr # BBS36SW
Zoro # G3783641
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stretched Bungee Length 72 in
- Bungee Width 1 1/2 in
- End Type S-Hook
- Bungee Length 36 in
- Color White
Product Information
- Brand The Better Bungee
- MFR # BBS36SW
- Zoro # G3783641
- UPC # 815818021280
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Stretched Bungee Length | 72 in |
Bungee Width | 1 1/2 in |
Bungee Length | 36 in |
Hook Length | 3 in |
Stretch Length - Maximum | 72 in |
Overall Length | 36 in |
Overall Width | 1 1/2 in |
Details
End Type | S-Hook |
Item | Bungee Strap |
Color | White |
Bungee Thickness | 3/16 in |
Bungee Material | Polyurethane |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Thickness | 1/4 in |
End Material | Stainless Steel |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Stainless Steel, Stretch Length - Maximum 72 in, Overall Length 36 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color White, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Conveyor Roller Cover, 2 In, L60 In. (31-CV-1900B)
- BAL RV PRODUCTS BAL RV Products BAL28012 X-Chock Tire Locking Chock Double Pack with One Handle (BAL28012)
- CASTERHQ Replacement Wheel, 5"X1-1/2" (PHW5X112)
- CAMPBELL CHAIN & FITTINGS 3/8" Alloy Clevis Slip Hook, Forged Alloy, Painted Orange (4403515)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, White (BBS18GW)
- THE BETTER BUNGEE Bungee Ball, 12" L, White, PK4 (BBB12W)
- THE BETTER BUNGEE Bungee Cord, Blue, 18 in. L, 1-1/2 in. W (BBC18NBL)
- THE BETTER BUNGEE Bungee Cord, Hook End, 10 ft. L, 1/4" dia. (BK1014MG)
- THE BETTER BUNGEE Adjustable Bungee Strap, Hook Type, 36" (BBSS36NBL)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Red, SS (BBS18SR)
- THE PERFECT BUNGEE 24" Heavy Duty Poly Strap with Steel Hooks, Tarp Straps, Red, 4-Count (PB24R4PK)
- The Better Bungee Bungee Cords & Straps