Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, White, 36 in. L, Nylon
Mfr # BBS36NW
Zoro # G3783720
original price:
$11.32
18% off
new price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Hook Length 2 1/4 in
- Bungee Thickness 3/16 in
- Bungee Length 36 in
- Bungee Material Polyurethane
Product Information
- Brand The Better Bungee
- MFR # BBS36NW
- Zoro # G3783720
- UPC # 815818021204
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Hook Length | 2 1/4 in |
Bungee Length | 36 in |
Bungee Width | 1 1/2 in |
Stretched Bungee Length | 72 in |
Overall Width | 1 1/2 in |
Stretch Length - Maximum | 72 in |
Overall Length | 36 in |
Details
Item | Bungee Strap |
Color | White |
Bungee Thickness | 3/16 in |
Bungee Material | Polyurethane |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
End Type | J-Hook |
Thickness | 1/4 in |
End Material | Nylon |
Description
Bungee Strap, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 72 in, Overall Length 36 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color White, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Three Leg Wire Rope Sling, 3/8 in dia, 3 ft Length, Bolt Anchor Shackle, 3.7 ton Capacity (300BAS3/8X-03)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (093214X)
- ZORO SELECT Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg) Flat, 3 Shelves, 400 lb (BKTC111GY)
- DEMAG Trolley, 2400 lb., Fits Beam Height: 4 in (U11-200)
- THE BETTER BUNGEE Polystrap, Safety Green, 24 in. L, Nylon (BBS24NSG)
- THE BETTER BUNGEE Bungee Cord, Orange, 18 in. L, 1-1/2 in. W (BBC18NO)
- THE BETTER BUNGEE Polystrap, White, 12 in. L, Nylon (BBS12NW)
- THE BETTER BUNGEE Polystrap, Military Green, 36 in. L (BBS36GMG)
- THE BETTER BUNGEE Polystrap, Black, Hook, Nylon (BBS12NBK)
- THE BETTER BUNGEE Polystrap, Safety Green, 12 in. L (BBS12GSG)
- THE BETTER BUNGEE Polystrap, Saftety Green, 18 in. L, SS (BBS18SSG)
- The Better Bungee Bungee Cords & Straps