Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Saftety Green, 18 in. L, SS
Mfr # BBS18SSG
Zoro # G3784131
original price:
$10.37
27% off
new price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Hook Length 3 in
- Bungee Material Polyurethane
- Bungee Width 1 1/2 in
- Bungee End Material Stainless Steel
Product Information
- Brand The Better Bungee
- MFR # BBS18SSG
- Zoro # G3784131
- UPC # 815818020795
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Hook Length | 3 in |
Bungee Width | 1 1/2 in |
Stretched Bungee Length | 36 in |
Manufacturers Warranty Length | Limited Life |
Bungee Length | 18 in |
Width | 1-1/2" |
Length | 18" |
Overall Width | 1 1/2 in |
Stretch Length - Maximum | 36 in |
Overall Length | 18 in |
Details
Color | Green |
Bungee Material | Polyurethane |
Item | Bungee Strap |
Bungee End Material | Stainless Steel |
Bungee Thickness | 3/16 in |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Bungee End Type | S-Hook |
Item - Bungees | Bungee Strap |
End Type | S-Hook |
Body Material | Polyurethane |
Hardware Material | Stainless Steel |
Thickness | 1/4 in |
End Material | Stainless Steel |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Stainless Steel, Stretch Length - Maximum 36 in, Overall Length 18 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Green, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER Greenlee Caster Set– GMX Cart – 2 Brake Bolt On Swivel Lock 2 Swivel Brake -SCC (GRE-SCC-100S1030-SNB-SLB-BSL-2-SLB-2)
- ZIPTIE.COM 64IN HEAVY DUTY BUNGEE CORD - 6PK (HDBC64)
- EAT-IN HP25L Load Wheel Kit for Manual Pallet Jack - Black (EA2583821)
- VESTIL Fixed Machinery Skates 6 Ton 6 Nylon Rollers (FMS-6)
- THE BETTER BUNGEE Bungee Cord, Blue, 12 in. L, 1-1/2 in. W (BBC12NBL)
- THE BETTER BUNGEE Polystrap, Orange, 12 in. L (BBS12GO)
- THE BETTER BUNGEE The Better Bungee Nylon Hooks for Bulk Bungee Cord (BBR1/4NHBK)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, White, Nylon (BBS18NW)
- THE BETTER BUNGEE Polystrap, Military Green, 12 in. L, Nylon (BBS12NMG)
- THE BETTER BUNGEE Polystrap, Blue, 36 in. L, Galvanize Steel (BBS36GBL)
- THE BETTER BUNGEE Polystrap, Orange, 36 in. L, SS (BBS36SO)
- The Better Bungee Bungee Cords & Straps