Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Safety Green, 36 in. L
Mfr # BBS36GSG
Zoro # G3783818
original price:
$8.97
14% off
new price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 36"
- Manufacturers Warranty Length Limited Life
- Color Green
- Width 1-1/2"
Product Information
- Brand The Better Bungee
- MFR # BBS36GSG
- Zoro # G3783818
- UPC # 815818021112
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Length | 36" |
Manufacturers Warranty Length | Limited Life |
Width | 1-1/2" |
Stretched Bungee Length | 72 in |
Bungee Width | 1 1/2 in |
Hook Length | 3 in |
Bungee Length | 36 in |
Stretch Length - Maximum | 72 in |
Overall Width | 1 1/2 in |
Overall Length | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Green |
Item - Bungees | Bungee Strap |
End Type | S-Hook |
Item | Bungee Strap |
Body Material | Polyurethane |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Bungee End Type | S-Hook |
Hardware Material | Galvanized Steel |
Bungee Material | Polyurethane |
Bungee End Material | Galvanized Steel |
Bungee Thickness | 3/16 in |
Thickness | 1/4 in |
End Material | Steel |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Steel, Stretch Length - Maximum 72 in, Overall Length 36 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Green, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYTROL CONVEYORS Hytrol® 5 Ft. - 16"W - 1.9" Dia. Galvanized Rollers - 13" Between Rails - 3" Roller Centers (5FT-19GSR-13-3)
- THE BETTER BUNGEE Polystrap, Safety Green, 24 in. L (BBS24GSG)
- KFI Suzuki Eiger / Vinson Mount (100555)
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 6" x 2" Polyurethane Wheel - Axle Size 5/8" (CW-620-PS 5/8)
- THE BETTER BUNGEE Adjustable Bungee Strap, Hook Type, 36" (BBSS36NBL)
- THE BETTER BUNGEE Bungee Cord, Blue, 18 in. L, 1-1/2 in. W (BBC18NBL)
- THE BETTER BUNGEE Bungee Cord, White, 12 in. L, 1-1/2 in. W (BBC12NW)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, 18 in. L, Nylon (BBS18NBL)
- THE BETTER BUNGEE Bungee Rope, Military Green, 1/4 in. D (BBR1/4MG)
- THE BETTER BUNGEE Bungee Cord, Red, 30 in. L, 1-1/2 in. W (BBC30NR)
- BOXER TOOLS 2 Inch x 20 Recovery Strap with Loop Ends (77069)
- The Better Bungee Bungee Cords & Straps