Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Red, 36 in. L, Galvanized Steel
Mfr # BBS36GR
Zoro # G3783845
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bungee Thickness 3/16 in
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
- Bungee Width 1 1/2 in
- End Type S-Hook
Product Information
- Brand The Better Bungee
- MFR # BBS36GR
- Zoro # G3783845
- UPC # 815818021082
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Bungee Width | 1 1/2 in |
Hook Length | 3 in |
Bungee Length | 36 in |
Stretched Bungee Length | 72 in |
Overall Width | 1 1/2 in |
Stretch Length - Maximum | 72 in |
Overall Length | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Bungee Thickness | 3/16 in |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
End Type | S-Hook |
Color | Red |
Bungee Material | Polyurethane |
Item | Bungee Strap |
Thickness | 1/4 in |
End Material | Steel |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Steel, Stretch Length - Maximum 72 in, Overall Length 36 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Red, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL RAND CO Ingersoll Rand Ratchet Puller Lever Hoist P15H 1000 Lb. Capacity 15 Lift 19-1/2 Head Room (P15H)
- ANCRA Beam Socket, Steel (40921-10-GRA)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (7310)
- CROSBY L-3322B 3 Ton Swivel Hook w/Latch - 1028618 (1028618)
- THE BETTER BUNGEE Bungee Cord, Blue, 24 in. L, 1-1/2 in. W (BBC24NBL)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Orange, SS (BBS18SO)
- THE BETTER BUNGEE Polystrap, White, 12 in. L, SS (BBS12SW)
- THE BETTER BUNGEE Polystrap, Blue, 12 in. L, SS (BBS12SBL)
- THE BETTER BUNGEE Bungee Cord, white, 18 in. L, 1-1/2 in. W (BBC18NW)
- THE BETTER BUNGEE Polystrap, Blue, 24 in. L, SS (BBS24SBL)
- THE BETTER BUNGEE Polystrap, Red, 18 in. L, Galvanized Steel (BBS18GR)
- The Better Bungee Bungee Cords & Straps