Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Red, 18 in. L, Galvanized Steel
Mfr # BBS18GR
Zoro # G3784326
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Material Polyurethane
- Hook Length 3 in
- Bungee Thickness 3/16 in
- Color Red
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
Product Information
- Brand The Better Bungee
- MFR # BBS18GR
- Zoro # G3784326
- UPC # 815818020597
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Hook Length | 3 in |
Bungee Length | 18 in |
Stretched Bungee Length | 36 in |
Bungee Width | 1 1/2 in |
Overall Length | 18 in |
Stretch Length - Maximum | 36 in |
Overall Width | 1 1/2 in |
Details
Bungee Material | Polyurethane |
Item | Bungee Strap |
Bungee Thickness | 3/16 in |
Color | Red |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
End Type | S-Hook |
Thickness | 1/4 in |
End Material | Steel |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Steel, Stretch Length - Maximum 36 in, Overall Length 18 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Red, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 11 ft 11 in Fiberglass Platform Stepladder, 300 lb Capacity (FXP1710)
- ANCRA CARGO Single Line 1- Ton Cable Puller (96111)
- SAF-T-CART Semi-Pneumatic Wheel, Multicolor (339-SC-10A)
- PAKE HANDLING TOOLS Plastic Utility Cart, 550 lb. Cap, 34.5" x 16.7", 2 Shelves (PAKPP05)
- THE BETTER BUNGEE Polystrap, Orange, 12 in. L (BBS12GO)
- THE BETTER BUNGEE Polystrap, Black, 24 in. L, SS (BBS24SBK)
- THE BETTER BUNGEE Ball, 6" W, White, PK4 (BBB6BK)
- THE BETTER BUNGEE Bungee Cord, Yellow, 24 in. L, 1-1/2 in. W (BBC24NY)
- THE BETTER BUNGEE Polystrap, Red, 12 in. L, Nylon (BBS12NR)
- THE BETTER BUNGEE Bungee Cord, Blue, 12 in. L, 1-1/2 in. W (BBC12NBL)
- THE BETTER BUNGEE Polystrap, White, 12 in. L, Nylon (BBS12NW)
- The Better Bungee Bungee Cords & Straps