Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Orange, 12 in. L, SS
Mfr # BBS12SO
Zoro # G3784387
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Width 1 1/2 in
- Color Orange
- Bungee Material Polyurethane
- Bungee Thickness 3/16 in
- Stretched Bungee Length 24 in
Product Information
- Brand The Better Bungee
- MFR # BBS12SO
- Zoro # G3784387
- UPC # 815818020535
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Bungee Width | 1 1/2 in |
Stretched Bungee Length | 24 in |
Bungee Length | 12 in |
Hook Length | 3 in |
Overall Width | 1 1/2 in |
Overall Length | 12 in |
Stretch Length - Maximum | 24 in |
Details
Color | Orange |
Bungee Material | Polyurethane |
Bungee Thickness | 3/16 in |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Item | Bungee Strap |
End Type | S-Hook |
Thickness | 1/4 in |
End Material | Stainless Steel |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Stainless Steel, Stretch Length - Maximum 24 in, Overall Length 12 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Orange, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKKO Full Electric Walkie Straddle Stacker, 2 (EB12E)
- TRI-ARC Ladder, 2-Step, Aluminum (WLAR002245-D5)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 44BF (KG44)
- HAMILTON Duralast Wheel, 12X3 1Tprd (W-1230-DT-1)
- THE BETTER BUNGEE Bungee Hook, Gray, Galvanized Steel, PK8 (BBGH)
- THE BETTER BUNGEE Bungee Cord, Hook End, 10 ft. L, 1/4" dia. (BK1014BK)
- THE BETTER BUNGEE Polystrap, Yellow, 12 in. L, Nylon (BBS12NY)
- THE BETTER BUNGEE Bungee Cord, Military Green, 30 in. L (BBC30NMG)
- THE BETTER BUNGEE Polystrap, Yellow, 12 in. L, SS (BBS12SY)
- THE BETTER BUNGEE Bungee Cord, Safety Green, 24 in. L (BBC24NSG)
- HAMPTON PRODUCTS-KEEPER Hampton Products-Keeper 234887 48 in. Gray Bungee Cord Pack of 6 (234887)
- The Better Bungee Bungee Cords & Straps