Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Military Green, 36 in. L, Nylon
Mfr # BBS36NMG
Zoro # G3783757
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bungee End Material Nylon
- Hardware Material Nylon
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
- Color Dark Green
- Length 36"
Product Information
- Brand The Better Bungee
- MFR # BBS36NMG
- Zoro # G3783757
- UPC # 815818021174
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Length | 36" |
Hook Length | 2 1/4 in |
Bungee Length | 36 in |
Width | 1-1/2" |
Bungee Width | 1 1/2 in |
Manufacturers Warranty Length | Limited Life |
Stretched Bungee Length | 72 in |
Overall Length | 36 in |
Stretch Length - Maximum | 72 in |
Overall Width | 1 1/2 in |
Details
Bungee End Material | Nylon |
Hardware Material | Nylon |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Color | Dark Green |
Body Material | Polyurethane |
Bungee Material | Polyurethane |
End Type | J-Hook |
Bungee End Type | J-Hook |
Item | Bungee Strap |
Item - Bungees | Bungee Strap |
Bungee Thickness | 3/16 in |
Thickness | 1/4 in |
End Material | Nylon |
Description
Bungee Strap, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 72 in, Overall Length 36 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Dark Green, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYTROL CONVEYORS Hytrol® 5 Ft. - 28"W - 1.9" Dia. Galvanized Rollers - 25" Between Rails - 4.5" Roller Centers (5FT-19GSR-25-4.5)
- FAIRBANKS Rubber Mold-On Wheels, 8"x2" (508-SX)
- LIFT-ALL Roundsling, Eye & Eye, 9 ft L, 13200 lb Cap (EE150X9)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Snap Hk (TE61005)
- THE BETTER BUNGEE Bungee Cord, Yellow, 12 in. L, 1-1/2 in. W (BBC12NY)
- THE BETTER BUNGEE Cargo Rope Kit, 10 ft. L, 1/4" W, Black (BBCC1/4BK)
- THE BETTER BUNGEE Polystrap, Red, 12 in. L, Galvanized Steel (BBS12GR)
- THE BETTER BUNGEE Polystrap, Yellow, 12 in. L, Nylon (BBS12NY)
- THE BETTER BUNGEE Bungee Cord, Yellow, 18 in. L, 1-1/2 in. W (BBC18NY)
- THE BETTER BUNGEE Polystrap, Safety Green, 24 in. L, Nylon (BBS24NSG)
- THE BETTER BUNGEE Polystrap, White, 36 in. L, Nylon (BBS36NW)
- The Better Bungee Bungee Cords & Straps