Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Military Green, 12 in. L, SS
Mfr # BBS12SMG
Zoro # G3784396
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Width 1 1/2 in
- Color Dark Green
- End Type S-Hook
- Bungee Thickness 3/16 in
- Hook Length 3 in
Product Information
- Brand The Better Bungee
- MFR # BBS12SMG
- Zoro # G3784396
- UPC # 815818020528
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Bungee Width | 1 1/2 in |
Hook Length | 3 in |
Bungee Length | 12 in |
Stretched Bungee Length | 24 in |
Overall Length | 12 in |
Stretch Length - Maximum | 24 in |
Overall Width | 1 1/2 in |
Details
Color | Dark Green |
End Type | S-Hook |
Bungee Thickness | 3/16 in |
Item | Bungee Strap |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Bungee Material | Polyurethane |
Thickness | 1/4 in |
End Material | Stainless Steel |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Stainless Steel, Stretch Length - Maximum 24 in, Overall Length 12 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Dark Green, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 2 Steps, Aluminum Step Stand, 375 lb. Load Capacity, Silver, Standards: ANSI (AY8002)
- VESTIL 36x4 Extruded Rubber Fender Bumper (M-4-36)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 1 in W, Polyester, Yellow (EN2601DX8)
- US CARGO CONTROL 2" x 12' Black Ratchet Strap w/ Black Flat Hook (5012FH-BLK)
- THE BETTER BUNGEE Bungee Hook, Gray, Galvanized Steel, PK8 (BBGH)
- THE BETTER BUNGEE Bungee Rope, Black, 50 ft. L, 5/16 in. D (BBR5/16BK)
- THE BETTER BUNGEE Polystrap, Safety Green, 12 in. L, Nylon (BBS12NSG)
- THE BETTER BUNGEE Bungee Cord, Blue, 24 in. L, 1-1/2 in. W (BBC24NBL)
- THE BETTER BUNGEE Bungee Cord, Safety Green, 30 in. L (BBC30NSG)
- THE BETTER BUNGEE Bungee Cord, Military Green, 12 in. L (BBC12NMG)
- KEEPER Bungee Cord Reel, Marine Grade, 1/4"X300 feet (6171)
- The Better Bungee Bungee Cords & Straps