Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Blue, 24 in. L, Nylon
Mfr # BBS24NBL
Zoro # G3784028
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Length 24 in
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
- Bungee Thickness 3/16 in
- Hook Length 2 1/4 in
- Stretched Bungee Length 48 in
Product Information
- Brand The Better Bungee
- MFR # BBS24NBL
- Zoro # G3784028
- UPC # 815818020900
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Bungee Length | 24 in |
Hook Length | 2 1/4 in |
Stretched Bungee Length | 48 in |
Bungee Width | 1 1/2 in |
Overall Length | 24 in |
Overall Width | 1 1/2 in |
Stretch Length - Maximum | 48 in |
Details
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Bungee Thickness | 3/16 in |
End Type | J-Hook |
Color | Blue |
Item | Bungee Strap |
Bungee Material | Polyurethane |
Thickness | 1/4 in |
End Material | Nylon |
Description
Bungee Strap, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 48 in, Overall Length 24 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Blue, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel Chock, 7 In W x 7 3/4 In H, Black (1GUL4)
- CASTERHQ Pallet Jack Stop, 12''x14''x2'', U.S. Patent Super Grip Design - (PJS101)
- PEERLESS Transport Chain, 10 ft., 6600 lb. (8611543)
- VESTIL Fixed Machinery Skates 2.5 Ton 2 Nylon Rollers (FMS-2.5)
- THE BETTER BUNGEE Bungee Cord, Yellow, 18 in. L, 1-1/2 in. W (BBC18NY)
- THE BETTER BUNGEE Polystrap, Red, 12 in. L, Nylon (BBS12NR)
- THE BETTER BUNGEE Bungee Cord, Black, 12 in. L, 1-1/2 in. W (BBC12NBK)
- THE BETTER BUNGEE Polystrap, Safety Green, 12 in. L, Nylon (BBS12NSG)
- THE BETTER BUNGEE Bungee Rope, Black, 50 ft. L, 5/16 in. D (BBR5/16BK)
- THE BETTER BUNGEE Polystrap, Yellow, 12 in. L (BBS12GY)
- THE BETTER BUNGEE Polystrap, Blue, 12 in. L, N/A Diameter (BBS12GBL)
- The Better Bungee Bungee Cords & Straps