Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Black, Hook, Nylon
Mfr # BBS12NBK
Zoro # G3784518
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Stretched Bungee Length 24 in
- Hook Length 2 1/4 in
- Bungee Material Polyurethane
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
Product Information
- Brand The Better Bungee
- MFR # BBS12NBK
- Zoro # G3784518
- UPC # 815818020405
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Stretched Bungee Length | 24 in |
Hook Length | 2 1/4 in |
Bungee Length | 12 in |
Bungee Width | 1 1/2 in |
Stretch Length - Maximum | 24 in |
Overall Length | 12 in |
Overall Width | 1 1/2 in |
Details
Color | Black |
Bungee Material | Polyurethane |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Item | Bungee Strap |
End Type | J-Hook |
Bungee Thickness | 3/16 in |
Thickness | 1/4 in |
End Material | Nylon |
Description
Bungee Strap, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 24 in, Overall Length 12 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Black, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Trolley, 1000 lb. (OZ05PBT)
- CASTERHQ 4"x1-1/2" RED DUCTILE Steel Wheel, 1,200 LBS Cap, Replacement Cas (CB-RDSW4112)
- SERVICE CASTER 10 Inch Extra Heavy Duty Semi Steel Cast Iron Wheel Swivel Top Plate Caster SCC (SCC-KP92S1030-SSR)
- VESTIL Toe Board, 56-5/8 in. Overall L (TOE-B-60-N)
- THE BETTER BUNGEE Bungee Cord, Black, 12 in. L, 1-1/2 in. W (BBC12NBK)
- THE BETTER BUNGEE Polystrap, Blue, 24 in. L, Nylon (BBS24NBL)
- THE BETTER BUNGEE Bungee Cord, Black, 24 in. L, 1-1/2 in. W (BBC24NBK)
- THE BETTER BUNGEE Polystrap, Red, 36 in. L, Nylon (BBS36NR)
- THE BETTER BUNGEE Polystrap, Yellow, 24 in. L, SS (BBS24SY)
- THE BETTER BUNGEE Bungee Ball, 9" L, White, PK4 (BBB9W)
- XPOSE SAFETY Set of 28 Bungee Cord Kit Assorted Sizes - 40 in , 32 in , 24 in , 18 in , 28PK (BKBAG-28-X)
- The Better Bungee Bungee Cords & Straps