Shop All Bungee Cords & Straps
The Better Bungee
Polystrap, Black, 24 in. L, Nylon
Mfr # BBS24NBK
Zoro # G3784037
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Length 24 in
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
- Bungee Material Polyurethane
- Stretched Bungee Length 48 in
- Hook Length 2 1/4 in
Product Information
- Brand The Better Bungee
- MFR # BBS24NBK
- Zoro # G3784037
- UPC # 815818020894
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Bungee Length | 24 in |
Stretched Bungee Length | 48 in |
Hook Length | 2 1/4 in |
Bungee Width | 1 1/2 in |
Overall Length | 24 in |
Stretch Length - Maximum | 48 in |
Overall Width | 1 1/2 in |
Details
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Item | Bungee Strap |
Bungee Material | Polyurethane |
End Type | J-Hook |
Color | Black |
Bungee Thickness | 3/16 in |
Thickness | 1/4 in |
End Material | Nylon |
Description
Bungee Strap, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 48 in, Overall Length 24 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Black, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 24 ft Aluminum Extension Ladder, 225 lb Load Capacity (D1224-3)
- TMI Indstrl Strip Door, Anti-Static, 8ftHx8ftW (999-00553)
- RUBBERMAID Caster, Plate, 5", Rgd, Gry For - Part# Rbmd4501-L1 (RBMD4501-L1)
- LISTA Plastic Insert Box 2 In x 4 In x 2 In (PB-24)
- THE BETTER BUNGEE Polystrap, Black, Hook, Nylon (BBS12NBK)
- THE BETTER BUNGEE Bungee Cord, Black, 12 in. L, 1-1/2 in. W (BBC12NBK)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Yellow, SS (BBS18SY)
- THE BETTER BUNGEE Polystrap, Blue, 24 in. L, Galvanize Steel (BBS24GBL)
- THE BETTER BUNGEE Polystrap, Red, 36 in. L, Galvanized Steel (BBS36GR)
- THE BETTER BUNGEE Bungee Cord, Military Green, 30 in. L (BBC30NMG)
- KEEPER Black/White Bungee Cord 48 in. L X 0.315 in. (06280Z)
- The Better Bungee Bungee Cords & Straps