Shop All Bungee Cords & Straps
The Better Bungee
Heavy-Duty Bungee Strap, Red, SS
Mfr # BBS18SR
Zoro # G3784168
original price:
$10.37
33% off
new price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Thickness 3/16 in
- Hook Length 3 in
- End Type S-Hook
- Stretched Bungee Length 36 in
- Color Red
Product Information
- Brand The Better Bungee
- MFR # BBS18SR
- Zoro # G3784168
- UPC # 815818020764
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Hook Length | 3 in |
Stretched Bungee Length | 36 in |
Bungee Length | 18 in |
Bungee Width | 1 1/2 in |
Overall Length | 18 in |
Stretch Length - Maximum | 36 in |
Overall Width | 1 1/2 in |
Details
Bungee Thickness | 3/16 in |
End Type | S-Hook |
Color | Red |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Item | Bungee Strap |
Bungee Material | Polyurethane |
Thickness | 1/4 in |
End Material | Stainless Steel |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Stainless Steel, Stretch Length - Maximum 36 in, Overall Length 18 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Red, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/4 In, L 25 Ft, WLL 1640 Lb (2TAK8)
- CROSBY Shackle, 5/8 in., 6500 lb., Round Pin (1018115)
- CM Grommet/Hoist End (28777)
- BAUER LADDER Ladder Caddy for Extension Ladder (1222620) (09031)
- THE BETTER BUNGEE Polystrap, Blue, 12 in. L, N/A Diameter (BBS12GBL)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Orange, Nylon (BBS18NO)
- THE BETTER BUNGEE Bungee Ball, 12" L, White, PK4 (BBB12W)
- THE BETTER BUNGEE Bungee Ball, 6" L, White, PK10 (BBB6W)
- THE BETTER BUNGEE Bungee Cord, Yellow, 18 in. L, 1-1/2 in. W (BBC18NY)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, 18 in. L, Nylon (BBS18NBL)
- BOXER TOOLS 4-inch x 30 36000 lbs Polyester Recovery Strap w/Reinforced Loops, (77061)
- The Better Bungee Bungee Cords & Straps