Shop All Bungee Cords & Straps
The Better Bungee
Heavy-Duty Bungee Strap, Nylon
Mfr # BBS18NMG
Zoro # G3784238
original price:
$7.65
6% off
new price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
- Stretched Bungee Length 36 in
- Bungee Width 1 1/2 in
- End Type J-Hook
- Bungee Thickness 3/16 in
Product Information
- Brand The Better Bungee
- MFR # BBS18NMG
- Zoro # G3784238
- UPC # 815818020689
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Stretched Bungee Length | 36 in |
Bungee Width | 1 1/2 in |
Hook Length | 2 1/4 in |
Bungee Length | 18 in |
Overall Length | 18 in |
Stretch Length - Maximum | 36 in |
Overall Width | 1 1/2 in |
Details
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
End Type | J-Hook |
Item | Bungee Strap |
Bungee Thickness | 3/16 in |
Bungee Material | Polyurethane |
Color | Dark Green |
Thickness | 1/4 in |
End Material | Nylon |
Description
Bungee Strap, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 36 in, Overall Length 18 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Dark Green, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEWAG Chain Sling, G120, TOG, Alloy Steel, 5 ft. L (7G120TOG/5)
- VESTIL Double Scissor Cart, 400 lb. Cap, 23-3/5"W. 35-2/5"L (CART-400-D-HR)
- COSCO 47.6 in. H X 16.81 in. W X 2.91 in. D 225 lb. capacity 3 step Steel Folding Step Stool (11-448-WHG2)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 6 in W, Polyester, Yellow (EE1606DFX8)
- THE BETTER BUNGEE Bungee Cord, Yellow, 12 in. L, 1-1/2 in. W (BBC12NY)
- THE BETTER BUNGEE Bungee Hook, Gray, Galvanized Steel, PK8 (BBGH)
- THE BETTER BUNGEE Bungee Hook, Black, 4 in. L, 2 in. W, PK10 (BB1/4NHBK)
- THE BETTER BUNGEE Bungee Ball, 12" L, White, PK4 (BBB12W)
- THE BETTER BUNGEE Bungee Cord, Military Green, 30 in. L (BBC30NMG)
- THE BETTER BUNGEE Bungee Cord, Blue, 18 in. L, 1-1/2 in. W (BBC18NBL)
- ZIPTIE.COM 72IN HEAVY DUTY BUNGEE CORD- 6PK (HDBC72)
- The Better Bungee Bungee Cords & Straps