Shop All Bungee Cords & Straps
The Better Bungee
Heavy-Duty Bungee Strap, Galvanize Steel
Mfr # BBS18GMG
Zoro # G3784317
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Length 3 in
- Bungee Length 18 in
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
- Bungee Width 1 1/2 in
- Color Dark Green
Product Information
- Brand The Better Bungee
- MFR # BBS18GMG
- Zoro # G3784317
- UPC # 815818020603
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Hook Length | 3 in |
Bungee Length | 18 in |
Bungee Width | 1 1/2 in |
Stretched Bungee Length | 36 in |
Stretch Length - Maximum | 36 in |
Overall Length | 18 in |
Overall Width | 1 1/2 in |
Details
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Color | Dark Green |
Bungee Thickness | 3/16 in |
Item | Bungee Strap |
Bungee Material | Polyurethane |
End Type | S-Hook |
Thickness | 1/4 in |
End Material | Steel |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Steel, Stretch Length - Maximum 36 in, Overall Length 18 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Dark Green, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Chain Hoist, 550 lb. Cap., 10 ft. Lift (7718E-2C10-C6S)
- MEDCASTER 3" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 175 lb (CN03NRP100SWGR02)
- HAMILTON Pneumatic Wheel, 10X3.40/3.00-5 3/4Tpr (W-10-PRT-3/4)
- SUPERWINCH Roller Fairlead (S105650)
- THE BETTER BUNGEE Polystrap, Yellow, 12 in. L, Nylon (BBS12NY)
- THE BETTER BUNGEE Polystrap, Blue, 36 in. L, Nylon (BBS36NBL)
- THE BETTER BUNGEE Bungee Hook, Gray, 2-1/2 in. L, SS, PK8 (BBSH)
- THE BETTER BUNGEE Bungee Cord, Yellow, 18 in. L, 1-1/2 in. W (BBC18NY)
- THE BETTER BUNGEE Bungee Hook, Black, 4 in. L, 3 in. W, PK10 (BB5/16NHBK)
- THE BETTER BUNGEE Polystrap, Orange, 24 in. L (BBS24GO)
- XPOSE SAFETY Ball Bungees White 9 in , 100PK (BB-9W-100-X)
- The Better Bungee Bungee Cords & Straps