Shop All Bungee Cords & Straps
The Better Bungee
Cargo Rope Kit, 10 ft. L, 5/16" W
Mfr # BBCC5/16MG
Zoro # G2125179
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Green
- For Use With Mfr. No BBR5, 16NHBK, BBR5, 16MK
- Includes (2) O-Rings, (3) 10 ft Cord, (6) Adjustable Hook Ends
- Bungee End Type Adjustable Hook
- Manufacturers Warranty Length Limited Life
Product Information
- Brand The Better Bungee
- MFR # BBCC5/16MG
- Zoro # G2125179
- UPC # 815818022843
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Manufacturers Warranty Length | Limited Life |
Bungee Length | 10 ft |
Bungee Width | 5/16 in |
Overall Length | 10 ft |
Cord Diameter | 5/16 in |
Details
Color | Dark Green |
For Use With | Mfr. No BBR5, 16NHBK, BBR5, 16MK |
Includes | (2) O-Rings, (3) 10 ft Cord, (6) Adjustable Hook Ends |
Bungee End Type | Adjustable Hook |
Item - Bungees | Bungee Cord Kit |
Bungee Material | Polyurethane |
Item | Bungee Cord Kit |
Bungee End Material | Nylon |
End Type | Adjustable Hook |
End Material | Nylon |
Description
Bungee Cord Kit, Bungee Material Polyurethane, End Type Adjustable Hook, End Material Nylon, Cord Diameter 5/16 in, Overall Length 10 ft, Color Dark Green, Includes (2) O-Rings, (3) 10 ft Cord, (6) Adjustable Hook Ends, Product Type Bungee Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (EK248P500GP)
- TMI Industrial Strip Door, Smooth, 7ftHx8ftW (999-00508)
- ALL MATERIAL HANDLING Import Weld-On Bucket Hook 5t (WBH05)
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (SW1132P)
- THE BETTER BUNGEE Polystrap, Black, 24 in. L, Nylon (BBS24NBK)
- THE BETTER BUNGEE Polystrap, Yellow, 36 in. L (BBS36GY)
- THE BETTER BUNGEE Bungee Cord, Yellow, 24 in. L, 1-1/2 in. W (BBC24NY)
- THE BETTER BUNGEE Bungee Cord, Safety Green, 18 in. L (BBC18NSG)
- THE BETTER BUNGEE Polystrap, Orange, 24 in. L (BBS24GO)
- THE BETTER BUNGEE Polystrap, Blue, 24 in. L, SS (BBS24SBL)
- THE BETTER BUNGEE Polystrap, Black, 18 in.L, Galvanized Steel (BBS18GBK)
- The Better Bungee Bungee Cords & Straps