Shop All Bungee Cords & Straps
The Better Bungee
Cargo Rope Kit, 10 ft. L, 1/4" W, Black
Mfr # BBCC1/4BK
Zoro # G2125081
original price:
$46.99
20% off
new price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Bungee End Material Nylon
- Bungee End Type Adjustable Hook
- Manufacturers Warranty Length Limited Life
- Includes (2) O-Rings, (3) 10 ft Cord, (6) Adjustable Hook Ends
Product Information
- Brand The Better Bungee
- MFR # BBCC1/4BK
- Zoro # G2125081
- UPC # 815818022829
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Manufacturers Warranty Length | Limited Life |
Bungee Length | 10 ft |
Bungee Width | 1/4 in |
Overall Length | 10 ft |
Cord Diameter | 1/4 in |
Details
Color | Black |
Bungee End Material | Nylon |
Bungee End Type | Adjustable Hook |
Includes | (2) O-Rings, (3) 10 ft Cord, (6) Adjustable Hook Ends |
Bungee Material | Polyurethane |
For Use With | Mfr. No. BBR1, 4NHBK, BBR1, 4BK |
Item | Bungee Cord Kit |
Item - Bungees | Bungee Cord Kit |
End Material | Nylon |
End Type | Adjustable Hook |
Description
Bungee Cord Kit, Bungee Material Polyurethane, End Type Adjustable Hook, End Material Nylon, Cord Diameter 1/4 in, Overall Length 10 ft, Color Black, Includes (2) O-Rings, (3) 10 ft Cord, (6) Adjustable Hook Ends, Product Type Bungee Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Brake Spring for 3 to 9 Ton Lever Hoists (L4207015)
- ZORO SELECT Wire Cart, 4 Shelf, L48 x W24 x H67 In. (3TPE8)
- WARN INDUSTRIES Pullzall Corded 110 (885000)
- RONSTAN Wire Block, Wire Rope, 1/4 in Max Cable Size, 1,870 lb Max Load, Natural (RF104)
- THE BETTER BUNGEE Polystrap, Blue, 12 in. L, N/A Diameter (BBS12GBL)
- THE BETTER BUNGEE Polystrap, Yellow, 36 in. L, Nylon (BBS36NY)
- THE BETTER BUNGEE Bungee Cord, White, 24 in. L, 1-1/2 in. W (BBC24NW)
- THE BETTER BUNGEE Polystrap, Orange, 24 in. L (BBS24GO)
- THE BETTER BUNGEE Polystrap, Red, 12 in. L, SS (BBS12SR)
- THE BETTER BUNGEE Bungee Cord, Hook End, 10 ft. L, 1/4" dia. (BK1014MG)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-108-500 .125 in. x 500 ft. Black Elastic Bungee Shock Cord in Black (SC-108-500)
- The Better Bungee Bungee Cords & Straps