Shop All Bungee Cords & Straps
The Better Bungee
Bungee Strap, Triangular Hook End, 36"
Mfr # BBSS36GBL
Zoro # G6616543
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bungee Thickness 3/8 in
- Bungee Width 1 1/2 in
- Stretched Bungee Length 70 in
- Hook Length 4 1/4 in
Product Information
- Brand The Better Bungee
- MFR # BBSS36GBL
- Zoro # G6616543
- UPC # 815818021068
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Bungee Width | 1 1/2 in |
Stretched Bungee Length | 70 in |
Hook Length | 4 1/4 in |
Bungee Length | 36 in |
Overall Length | 36 in |
Stretch Length - Maximum | 70 in |
Overall Width | 1 1/2 in |
Hook Opening Size | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Bungee Thickness | 3/8 in |
Item | Bungee Strap |
Bungee Material | Polyurethane |
Color | Blue |
Hook Opening | 1 1/4 in |
End Type | S-Hook |
Thickness | 3/8 in |
End Material | Steel |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 4 1/4 in, Hook Opening Size 1 1/4 in, End Material Steel, Stretch Length - Maximum 70 in, Overall Length 36 in, Overall Width 1 1/2 in, Thickness 3/8 in, Color Blue, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 4" x 6' - 2-ply (EE2-904-06-T3)
- ZORO SELECT Caster Brake Kit, Tread Lock, 8 in, Steel (P-WB25 080X200)
- VESTIL High Profile Mach And Rack Guard, 36x24x4 (HPRO-36-24-4)
- GARLOCK SAFETY SYSTEMS Self-Closing Gate, 48" L, Steel, Yellow (301364)
- THE BETTER BUNGEE Bungee Cord, White, 12 in. L, 1-1/2 in. W (BBC12NW)
- THE BETTER BUNGEE Bungee Cord, Black, 30 in. L, 1-1/2 in. W (BBC30NBK)
- THE BETTER BUNGEE Bungee Strap, Custom Hook End, 24" (BBSTS24GWM)
- THE BETTER BUNGEE Polystrap, Blue, 24 in. L, Nylon (BBS24NBL)
- THE BETTER BUNGEE Bungee Cord, Hook End, 10 ft. L, 1/4" dia. (BK1014BK)
- THE BETTER BUNGEE Polystrap, Safety Green, 24 in. L (BBS24GSG)
- THE BETTER BUNGEE Polystrap, White, 36 in. L, SS (BBS36SW)
- The Better Bungee Bungee Cords & Straps