Shop All Bungee Cords & Straps
The Better Bungee
Bungee Rope, Military Green, 5/16 in. D
Mfr # BBR5/16MG
Zoro # G3783565
product price: $58.95
/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Material Polyurethane
- Includes 50 ft Reel
- Bungee Width 5/16 in
- Bungee End Type No End
- Bungee Length 50 ft
Product Information
- Brand The Better Bungee
- MFR # BBR5/16MG
- Zoro # G3783565
- UPC # 815818021365
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Bungee Width | 5/16 in |
Bungee Length | 50 ft |
Length | 50 ft. |
Manufacturers Warranty Length | Limited Life |
Stretched Bungee Length | +50% |
Diameter | 5/16" |
Overall Length | 50 ft |
Cord Diameter | 5/16 in |
Stretch Length - Maximum | 75 ft |
Details
Bungee Material | Polyurethane |
Includes | 50 ft Reel |
Bungee End Type | No End |
Body Material | Polyurethane |
For Use With | Replacement for Shockcord, Custom Made Bungee Cords, Use to Make Cargo Net or Flex Web, Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses, UV And Ozone Resistant, Great to Use with Cars, Trucks, Trailers, Campers, ATV's, Golf Carts, Cargo Racks, Motorcycles, Pick Up Trucks for Automotive Purposes, Dollies Tractors, Farms, Hydraulic Hoses, Kayak, Canoe |
Item | Bungee Cord Roll |
Item - Bungees | Bungee Cord Roll |
Color | Dark Green |
Description
Bungee Cord Roll, Bungee Material Polyurethane, End Type Not Applicable, Hook Length Not Applicable, Hook Opening Size Not Applicable, End Material Not Applicable, Stretch Length - Maximum 75 ft, Cord Diameter 5/16 in, Overall Length 50 ft, Color Dark Green, Includes 50 ft Reel, Product Type Bungee Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Twisted Eye and Eye, 16 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE2802TTX16)
- SERVICE CASTER SCC-3.25" Semi Steel Cast Iron Wheel Only w/Roller Bearing-1/2"Bore-700 lbs Cpty (SCC-SSR3420)
- COD USA Platinum All-Terrain Folding Wagon, Black/Gray (920557)
- WILTON Compact Lever Hoist 10FT Chain 0.25 Ton, 500 lb. Load Capacity, 10 ft Hoist Lift (JLH-25-10)
- THE BETTER BUNGEE Polystrap, Red, 12 in. L, Galvanized Steel (BBS12GR)
- THE BETTER BUNGEE Bungee Hook, Gray, Galvanized Steel, PK8 (BBGH)
- THE BETTER BUNGEE Polystrap, Red, 24 in. L, SS (BBS24SR)
- THE BETTER BUNGEE Bungee Cord, Blue, 24 in. L, 1-1/2 in. W (BBC24NBL)
- THE BETTER BUNGEE Polystrap, Blue, 24 in. L, SS (BBS24SBL)
- THE BETTER BUNGEE Bungee Cord, Orange, 18 in. L, 1-1/2 in. W (BBC18NO)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Yellow, Hook (BBS18NY)
- The Better Bungee Bungee Cords & Straps