Shop All Bungee Cords & Straps
The Better Bungee
Bungee Cord, Yellow, 30 in. L, 1-1/2 in. W
Mfr # BBC30NY
Zoro # G3784658
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Bungee Length 30 in
- Bungee Material Polyurethane
- Hook Length 2 1/4 in
- Stretched Bungee Length 60 in
Product Information
- Brand The Better Bungee
- MFR # BBC30NY
- Zoro # G3784658
- UPC # 815818020269
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Bungee Length | 30 in |
Hook Length | 2 1/4 in |
Stretched Bungee Length | 60 in |
Bungee Width | 1 1/2 in |
Stretch Length - Maximum | 60 in |
Overall Width | 1 1/2 in |
Overall Length | 30 in |
Details
Description
Bungee Cord, Bungee Material Polyurethane, End Type J-Hook & Cinch Loop, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 60 in, Overall Length 30 in, Overall Width 1 1/2 in, Color Yellow, Product Type Bungee Cord
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTIMATION Steel Replacement Skate Wheel (SKW-001)
- RICHELIEU HARDWARE 2 15/16-inch (75 mm) Contemporary Double Ring Swivel Caster with Brake, 50 kg (975602090)
- BAUER LADDER 24' Guard Rail Kit 1 Side For 6" Side Rails (08212)
- LIFT-ALL Web Sling, Universal Link, 13 ft L, 2 in W, Nylon, Yellow (UU1602NX13)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Safety Green (BBS18GSG)
- THE BETTER BUNGEE Bungee Cord, Yellow, 24 in. L, 1-1/2 in. W (BBC24NY)
- THE BETTER BUNGEE Polystrap, Red, 24 in. L, Galvanized Steel (BBS24GR)
- THE BETTER BUNGEE Polystrap, Blue, 36 in. L, Galvanize Steel (BBS36GBL)
- THE BETTER BUNGEE Bungee Cord, Hook End, 10 ft. L, 1/4" dia. (BK1014MG)
- THE BETTER BUNGEE Polystrap, White, 12 in. L, SS (BBS12SW)
- KEEPER Adjustable Tarp Strap, 35 In L, Black (06268)
- The Better Bungee Bungee Cords & Straps