Shop All Bungee Cords & Straps
The Better Bungee
Bungee Cord, Orange, 12 in. L, 1-1/2 in. W
Mfr # BBC12NO
Zoro # G3784868
original price:
$5.93
25% off
new price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Width 1 1/2 in
- Bungee Material Polyurethane
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
- Includes (2) Overmolded Nylon Ends
- Hook Length 2 1/4 in
Product Information
- Brand The Better Bungee
- MFR # BBC12NO
- Zoro # G3784868
- UPC # 815818020054
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Bungee Width | 1 1/2 in |
Hook Length | 2 1/4 in |
Bungee Length | 12 in |
Stretched Bungee Length | 24 in |
Overall Length | 12 in |
Stretch Length - Maximum | 24 in |
Overall Width | 1 1/2 in |
Details
Bungee Material | Polyurethane |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Includes | (2) Overmolded Nylon Ends |
End Type | J-Hook |
Item | Bungee Cord |
Color | Orange |
End Material | Nylon |
Description
Bungee Cord, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 24 in, Overall Length 12 in, Overall Width 1 1/2 in, Color Orange, Includes (2) Overmolded Nylon Ends, Product Type Bungee Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON PRODUCTS-KEEPER 35 EPDM Rubb Strap (6235)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Yellow (EE2802NTX10)
- PEWAG Chain, 5 ft L, Trade Size 5/16 in., 304L SS (4515/5)
- PITCO Caster , 4"Wheel, 9"Lift, W/Brake (PP10815)
- THE BETTER BUNGEE Polystrap, Black, 24 in. L, SS (BBS24SBK)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Galvanize Steel (BBS18GMG)
- THE BETTER BUNGEE Polystrap, Blue, 24 in. L, Galvanize Steel (BBS24GBL)
- THE BETTER BUNGEE Polystrap, Yellow, 24 in. L (BBS24GY)
- THE BETTER BUNGEE Polystrap, Red, 12 in. L, Galvanized Steel (BBS12GR)
- THE BETTER BUNGEE Polystrap, Black, 24 in. L, Galvanize Steel (BBS24GBK)
- ROADPRO Heavy-Duty Stretch Cord, w/Plastic, 32" (RPTS32)
- The Better Bungee Bungee Cords & Straps