Shop All Footwear Accessories
Thaw
Air-Activated Disposable Insole Foot Warmers, Pair
Mfr # THA-FOT-0003
Zoro # G409431426
product price: $1.69
/pr
Sold in multiples of 90 for $152.10
$152.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.25"
- Height 0.38"
- Weight 0.25 lbs
- Length 7.25"
- Includes Each package contains one pair of insole Warmers (one left and one right)
Product Information
- Brand Thaw
- MFR # THA-FOT-0003
- Zoro # G409431426
- UPC # 645397002352
- Country of Origin China
- Category Footwear Accessories
Dimensions
Width | 12.25" |
Height | 0.38" |
Length | 7.25" |
Details
Weight | 0.25 lbs |
Item | Disposable Heated Insole |
Includes | Each package contains one pair of insole Warmers (one left and one right) |
Description
Don't Bundle Up, Bundle Off with our disposable insole warmer. Our unique chemistry compound makes our disposable warmer last longer than others. When opened, air reacts to the ingredients inside the pouch to create a safe and long lasting heat so you can get on with your outdoor activities. Use it all day then dispose of it easily. With the THAW Disposable Insole Warmers, you don't have to let cold stand in your way. Each package contains 2 Disposable Foot Warmers one left and one right.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAGUARD GUARDIAN AquaGuard Gravity-Flow Portable Eyewash - 16-Gallon Capacity (G1540)
- MEGACOMFORT Diabetic Insole, 11-1/2" L, PR (DIAB-M89/W1011)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK3)
- WEST CHESTER PROTECTIVE GEAR Polyurethane Coated Gloves, Palm Coverage, Black, XL, 12PK (713SUCB/XL)
- THAW Rechargeable Heated Insoles - Large, Pair (THA-FOT-1003)
- IRONLACE Unbrkbl Shoelace Boot Lace, 72", Brn, PR1 (30010)
- ZORO SELECT 4 Pair Boot Drying Rack, PVC Coated (6GLC8)
- SOF SOLE Shoe Laces, 45" L, Polyester, White, PR (84732)
- WEARWELL Mud Chucker, Black/Red (229.2.2X12.4X15.25)
- YAKTRAX Walk Ice Traction Cleats Medium Other Safety Equipment (WALK)
- TREX BY ERGODYNE IceTraction Device, Blk, StrapOnHeel, XL, PR (6315)
- Thaw Foot Protection