Shop All Fabric & Sewing
Textile Creations
Textile Creations 123 Rustic Woven Fabric; Natural Plaid Green; 15 yd.
Mfr # 123
Zoro # G004164569
product price: $95.69
/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Textile Creations
- MFR # 123
- Zoro # G004164569
- UPC # 807952018189
- Country of Origin China
- Category Fabric & Sewing
Description
The textural effect of this simple yarn-dye has the look and essence of hand woven fabrics complete with slubs. Hand wash separately in cold water, do not use bleach, line dry, use warm iron if necessary. Yarn-dye with slubs, from the "Rustic Woven" collection by Textile Creations. The textural effect of this simple yarn-dye has the look and essence of hand woven fabrics complete with slubs.
Features- Dyeing Method - Homespun
- 100% Cotton
- Color - Plaid Green & Natural
- Width - 44 in.
- Made in India
- Pack - 1 Bolt - 15 Yards
- Handwash Separately No Chlorine Bleach. Line Dry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL OFFICE PRODUCTS Universal Office Products UNV20027 8 x 9 x 11.37 in. Free Standing Metal Mesh Document Holder; Black (20027)
- KANTEK Aluminum Stackers for Letter Trays (BA-311)
- PARTNERS BRAND Virgin Loose Fill, 20 Cubic Feet, White, 1/Each (20NUTSW)
- MARKAL Paint Marker, Medium Tip, Purple Color Family, Paint (96817)
- TEXTILE CREATIONS Textile Creations DAK-26 Dakota; Navy Cream Ikat Star (DAK-26)
- TEXTILE CREATIONS Textile Creations 234 Rustic Woven Fabric; Check Xmas Green; Red And Beige; 15 yd. (234)
- TEXTILE CREATIONS Textile Creations RW0143 Rustic Woven Fabric; Micro Plaid Green; Black And Wine; 15 yd. (RW0143)
- TEXTILE CREATIONS Textile Creations WR-005 Winding Ridge Fabric; Purple Ikat With Slub; 15 yd. (WR-005)
- CORDURA Cordura 1000 787 Nylon & Polyurethane Coated Fabric; Woodland (CORDU787)
- DESIGNER FABRICS Designer Fabrics K0031K 54 in. Wide Glacier Blue; Textured Solid Drapery And Upholstery Fabric (K0031K)
- SUPER 20 Gauge 2 Smoke Tinted Super Clear Plastic with Paper Interleaf Fabric Light Tint (SUPER2SMOKE20WP)
- Textile Creations