Shop All Whistles
Texsport
Whistle, Brass
Mfr # 15070
Zoro # G3898431
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Brass
- Includes Lanyard
- Industry Type Healthcare
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Item | Whistle |
Material | Brass |
Includes | Lanyard |
Industry Type | Healthcare |
Description
Whistle, Material Brass, Includes Lanyard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Protection Dispenser, Beige, ABS Plastic (PD300-0212)
- MCR SAFETY Economy PU Coated Work Gloves, Black, Large, 12PK (9669L)
- TRU-SPEC Tactical Shorts, Size 54", Black (4265)
- GENUINE GRIP Twin Gore Shoes, Men, Black, 7141-11W, PR (7141-11W)
- KEMP USA Kemp Fox 40 Whistle, Green, 10-421-GRE (10-421-GRE)
- PROPAC WHISTLE, FLAT (D8001-FLAT)
- ZORO SELECT Whistle, Standard, Black, ABS Plastic (1ZBY5)
- 2W INTERNATIONAL Safety Whistle, Orange (AW340)
- SPACE Space 127010 Emergency Blanket - Silver (127010)
- CHAMPION SPORTS Whistle, Metal, Medium Weight, Silver, PK12 (501)
- 2W INTERNATIONAL Safety Whistle, Lime Yellow (AW540)
- Texsport Emergency Preparedness & Safety Training