Shop All Pneumatic Tool Accessories
Texas Pneumatic
TX1B Needle/Chisel Scaler, Lever Throttle
Mfr # TX1BLTNS
Zoro # G710637388
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rate 4600 blows/min
Product Information
- Brand Texas Pneumatic
- MFR # TX1BLTNS
- Zoro # G710637388
- Country of Origin United States
- Category Pneumatic Tool Accessories
Details
Impact Rate | 4600 blows/min |
Description
TX1B Needle/Chisel Scaler - Lever Throttle. World class value pricing, Quality equal to or better than competitively made scalers, Tools have been proven in thousands of applications, Tens of thousands of these tools are in the field, Completely convertible from needle to chisel scaler and visa versa. Tool Applications include: De-rusing and cleaning of metals, Peening of welded joints, Cleaning castings, Cleaning welding slag, Removing barnacles, Removing paint, rust and dirt, Chipping stone, concrete and brick, Needle scalers adjust to any surface contour automatically.
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
- WARWOOD TOOL 2 lb Double Face Sledge, 16 Hickory Safety Grip Handle (13412)
- PROTO Metric L Key, 10 mm Tip Size, 4 19/64 in Long, 39 mm Short (J46322)
- INGERSOLL-RAND 3/4" Air Impact Wrench, 1600ft-lb Max Rev Torque, Super Duty (2925RBP1TI)
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8-TA TiAlN 3/8x3/8x3/8x2.1562 (C31065)
- TEXAS PNEUMATIC Air Mover, 10in. with Metal Horn (TX10AM)
- TEXAS PNEUMATIC 90# Spike Driver (TX90SD)
- TEXAS PNEUMATIC Sand Rammer (TX70B)
- TEXAS PNEUMATIC TX1B Needle Scaler, 4mm (TX1BLTNS-4MM)
- TEXAS PNEUMATIC TX1B Needle Scaler w/ 7in. Needles (TX1BLTNSW7)
- TEXAS PNEUMATIC Long Reach Scaler, Push Throttle (TX2PTCS)
- SUPERIOR PARTS Aftermarket Bumper Sheet for Hitachi N5008AC (SP 883-712)
- Texas Pneumatic Pneumatic Tool Accessories