Shop All Pneumatic Tool Accessories
Texas Pneumatic
Sand Rammer with Non-Revolving Piston
Mfr # TX70B-NR
Zoro # G410637244
Free Shipping & Returns
$1,068.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Texas Pneumatic
- MFR # TX70B-NR
- Zoro # G410637244
- Country of Origin United States
- Category Pneumatic Tool Accessories
Description
TX70B-NR Sand Rammer with Non-Revolving Piston. The Texas Penumatic rammers are proven in the field. They ahve a smooth-finished, black oxided body. They are tough, yet easy to handle. These rammers can be used in various applications for foundry purposes, as well as construction-related areas. High performance with minimum operator fatigue. Easy start and stop features. Lightweight rugged construction. Adjustable packing gland. Fast hitting. Greatly improves the quality of casting in all types of foundry appications as well as packing sand, packing plastic alumnea in fire walls, and packing cast stone. Tool Applications: Packing sand, Packing plastic alumnea in fire walls, Packing cast stone. Includes 2-3/8in. Aluminum Rubber Butt. Hose Whip is not included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Manual Caged Jaw Puller, 2 Jaws, 6 tons Capacity, 6" Reach (206)
- ZORO SELECT Chucking Reamer, 0.4990 In., 6 Flute, HSS (11V435)
- IRWIN Wood Drilling Bit, Forstner, 1/2" Bit dia. (1966896)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGA, 0.0156 in, CBN (NUTPGA21.51LT-BN2000)
- TEXAS PNEUMATIC Air Mover, 6in. with Metal Horn (TX6AM)
- TEXAS PNEUMATIC TX1B Needle Scaler w/ 7in. Needles (TX1BLTNSW7)
- TEXAS PNEUMATIC Long Reach Scaler, Heavy Duty (TX2LTCS)
- TEXAS PNEUMATIC T3 Triple Piston Scaler with Air Cock Valve (T3-AC)
- TEXAS PNEUMATIC TX1B Needle Scaler, 4mm (TX1BLTNS-4MM)
- TEXAS PNEUMATIC TX1B Needle/Chisel Scaler, Lever Throttle (TX1BLTNS)
- HHIP 3/8 NPT Sintered Bronze Exhaust Muffler (8401-0322)
- Texas Pneumatic Pneumatic Tool Accessories