Shop All Pneumatic Tool Accessories
Texas Pneumatic
Sand Rammer
Mfr # TX00
Zoro # G910637287
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rate 1600 blows/min
Product Information
- Brand Texas Pneumatic
- MFR # TX00
- Zoro # G910637287
- Country of Origin United States
- Category Pneumatic Tool Accessories
Details
Impact Rate | 1600 blows/min |
Description
TX 00 Sand Rammer. The Texas Pneumatic rammers are proven in the field. They have a smooth-finished, black oxided body. They are tough, yet easy to handle. These rammers can be used various applications for foundry purposes, as well as construction-related areas. High performance with minimum operator fatigue. Easy start and stop features. Lightweight rugged construction. Adjustable packing gland. Fast hitting. Greatly improves the quality of casting in all types of foundry applications as well as packing sand, packing plastic alumnea in fire walls, and packing cast stone.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 1 M05X25, Zinc Black Satin, Comp: Stainless Steel (K0123.1051X25)
- MILWAUKEE TOOL 1-3/8" Quick Change Sheet Metal Carbide Cutter (49-57-8323)
- CMT Orange Chrome Hvy-Duty CROSSCUTTING Blade 10" x T60 ATB, D 10 254mm - T 60 - B 5/8 - K .126 - P .087 (285.660.10)
- BON TOOL Walk Edger, Stainless Steel Flip Flop 8 X 4", 1/2" Radius 5/8" Lip (12-289)
- TEXAS PNEUMATIC Air Mover, 6in. with Polymer Horn (TX6AMP)
- TEXAS PNEUMATIC TX1B Needle/Chisel Scaler, Push Throttle (TX1BPTNS)
- TEXAS PNEUMATIC Air Mover, 10in. with Metal Horn (TX10AM)
- TEXAS PNEUMATIC Long Reach Scaler, Heavy Duty (TX2LTCS)
- TEXAS PNEUMATIC Air Manifold, ASME Certified (TX2AMF)
- TEXAS PNEUMATIC T3 Triple Piston Scaler with Air Cock Valve (T3-AC)
- SUPERIOR PARTS Aftermarket Piston Bumper (SP 878-303)
- Texas Pneumatic Pneumatic Tool Accessories