Shop All Calculators
Texas Instruments
Scientific Calculator, LCD, 16x4 Digit
Mfr # TEXTI30XSMV
Zoro # G5785963
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Scientific
- Display Digits 16 x 4
- Display LCD
- Functions Scientific Calculation
- Length 7 1/4 in
Product Information
- Brand Texas Instruments
- MFR # TEXTI30XSMV
- Zoro # G5785963
- UPC # 033317190379
- Country of Origin Philippines
- Category Calculators
Dimensions
Length | 7 1/4 in |
Width | 3 1/4 in |
Size | 3.25 x 7.25 |
Display Characters Height | 4 mm |
Display Width | 2 1/2 in |
Overall Depth | 7.25 in |
Overall Height | 7 1/4 in |
Display Height | 13/16 in |
Overall Width | 3 1/4 in |
Description
Scientific Calculator, Scientific, Length 7 1/4 in, Width 3 1/4 in, Display Digits 16 x 4, Display LCD, Print Speed Not Applicable, Ink Type Not Applicable, Scientific Calculation, Power Supply Battery, Solar, Includes Batteries, Protective Case
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX PHASER COMP 6510/WC 6515 MAGENTA (106R03474)
- PREFERRED PLASTICS & PACKAGING CO.. BestPack Top 3 Flap Folder for Case Sealer, Silver (FLAP-3)
- BUSINESS SOURCE Business Source BSN20864 Laminating Pouch; Ltr; 5Mil; 9 in. x 11.5 in.; 100-BX; Clear (BSN20864)
- LORELL Lorell Business Card Storage Holder (LLR01030)
- TEXAS INSTRUMENTS CALC, STUDENT, TI INSPIRECXII (TEXNSPIRECXII)
- TEXAS INSTRUMENTS Pocket Calculator, LCD, 8 Digit (TEXTI503SV)
- TEXAS INSTRUMENTS Calculator, 2Line Dsply, Be (TI15)
- TEXAS INSTRUMENTS Scientific Calculator, LCD, 10 Digit (TEXTI30XA)
- TEXAS INSTRUMENTS TI-503SV 8-Digit LCD Pocket Calculator (328TEXTI503S)
- TEXAS INSTRUMENTS Minidesk Calculator, LCD, 8 Digit (TEXTI1795SV)
- VICTOR TECHNOLOGY Teacher's Calculator Kit, 8 Digit Pocket Calculator, Set of 10 (108TK)
- Texas Instruments Calculators