Shop All Calculators
Texas Instruments
Handheld Pocket Calculator, LCD, 8 Digit
Mfr # TEXTI1706SV
Zoro # G9626233
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Portable
- Display Digits 8
- Display LCD
- Display Dimensions 10mm
- Length 5 in
Product Information
- Brand Texas Instruments
- MFR # TEXTI1706SV
- Zoro # G9626233
- UPC # 033317063000
- Country of Origin Taiwan, Province of China
- Category Calculators
Dimensions
Display Dimensions | 10mm |
Length | 5 in |
Width | 3 in |
Display Characters Height | 11.5 mm |
Size | 3 x 5 |
Overall Width | 3 in |
Overall Depth | 5 in |
Display Height | 1/2 in |
Display Width | 2 1/2 in |
Overall Height | 5 in |
Description
Portable Calculator, Portable, Length 5 in, Width 3 in, Display Digits 8, Display LCD, Display Dimensions 10mm, Print Speed Not Applicable, Ink Type Not Applicable, Change Sign, Percent Add-On/Discount, Percentage, Square Root, Power Supply Battery, Solar, Includes Batteries, Protective Slide Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Plastic End Caps, 3", White, 100/Case (MTCAP3)
- FROGGY'S FOG Quik Blast Fast Dissipating Fog Fluid - 4 Gallon Case (DS-QB-4)
- SPECTRUM Phonics Workbook, Grade 2, Paperback (704605)
- ZORO SELECT Shipping Box, 16x12x12 in (55NM65)
- TEXAS INSTRUMENTS Calculator, 2Line Dsply, Be (TI15)
- TEXAS INSTRUMENTS Graphing Calculator, LCD, 16x8 Digit (TEXTI84PLUS)
- TEXAS INSTRUMENTS CALC, STUDENT, TI INSPIRECXII (TEXNSPIRECXII)
- TEXAS INSTRUMENTS Texas Instruments TI Bus Calculator BA-II-PLUS (BA-II-PLUS)
- TEXAS INSTRUMENTS Calculator, Dsply, Slr, Supervw, 8Dgt 1 Ea (TI1795SV)
- TEXAS INSTRUMENTS TI 30XS MultiView Calculator (TI30XSMULTIVIEW)
- CANON 5936A028AA LS-100TS 10-Digit LCD Portable Business Calculator (328CNM5936A0)
- Texas Instruments Calculators