Shop All Ropes
Teufelberger
White Safety Blue Climbing Rope 1/2 in. x 120 ft.
Mfr # SAFB-120-NS
Zoro # G604382257
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rope Material 16 strand Nylon/Polyester/Polypropylene
- Working Load Limit 700 lbs. ( 3.1 kN )
- Rope Type Arborist Climbing
- Elongation at 10% MBS 4.5% at 540 lbs.
- Color Blue/white
Product Information
- Brand Teufelberger
- MFR # SAFB-120-NS
- Zoro # G604382257
- UPC # 753963073795
- Country of Origin United States
- Category Ropes
Dimensions
Rope Length | 120 ft. |
Details
Rope Material | 16 strand Nylon/Polyester/Polypropylene |
Working Load Limit | 700 lbs. ( 3.1 kN ) |
Rope Type | Arborist Climbing |
Elongation at 10% MBS | 4.5% at 540 lbs. |
Color | Blue/white |
Tensile Strength | 7,000 lbs. (31 kN) |
Description
Safety Blue climbing rope; an industry favorite for years. These tightly plied, polyester 16-strand lines from Safety Blue offer a smooth, snag-resistant surface. Polyolefin yarns in the core of each cover strand reduce weight and improve handling. Twisted parallel blue yarns, in a trademark blue core, allow the rope to stay firm and round while in use. The core also acts as a warning flag if the cover is ever cut. The tough, durable cover is treated with a protective finish that minimizes abrasion and maximizes rope life. Safety Blue's lack of dye gives it a higher tensile strength than High-Vee. Try Safety Blue climbing rope today! Tensile Strength - 7,000 lbs. (31 kN) Elongation 4.5% at 540 lbs.
• Type: Climbing Rope
• Features: 1/2 in (13mm) 16-strand line; Smooth, snag-resistant surface; Tensile Strength - 7,000 lbs. (31 kN)
• Type: Climbing Rope
• Features: 1/2 in (13mm) 16-strand line; Smooth, snag-resistant surface; Tensile Strength - 7,000 lbs. (31 kN)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Safety Handrail Hardware, Toeboard, 48" (SQ-48-TB-HWR)
- CARGO LIFT Black Endless Round Sling BENR1 X 24Ft. Cap. WLL 2600Lbs. (13561601A)
- RUBBERMAID COMMERCIAL Soft Rubber Swivel Caster, 5 In (FG25533)
- DAYTON Wire Rope Thimble, 5/16 In, Steel, PK25 (2VKL2)
- TEUFELBERGER 1/2 in. x 120 ft. HiVee Orange-White Safety Blue Rope (HV-120-NS)
- TEUFELBERGER 1/2 in. x 600 ft. HiVee Orange-White Safety Blue Rope (HV-600-NS)
- TEUFELBERGER 1/2 in. x 150 ft. HiVee Orange-White Safety Blue Rope (HV-150-NS)
- ZORO SELECT Rope, Polypropylene, 1/4" x 1200 ft, Yellow (300080-01200-111)
- ZORO SELECT Rope, 600ft, Yllw, 790lb., Polyprpylne (350240-YEL-00600-R0296)
- ZORO SELECT Rope, Cotton, 3/8in Dia, 100 ft. (237-WA)
- ZORO SELECT Rope, 100ft, Wht, 580lb., Nylon (338-WA)
- Teufelberger Chains, Ropes & Cables