Shop All Easels
Testrite Visual Products
Testrite Visual Products 425MG Portable Presentation Easels
Mfr # 425MG
Zoro # G003899523
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Testrite Visual Products
- MFR # 425MG
- Zoro # G003899523
- UPC # 747925448189
- Country of Origin China
- Category Easels
Description
Our Easels are well-made and built to last. All metal, our Elegant and Convention models are perfect for hotel lobbies, theatres, tradeshow floors and other environments where durability and aesthetics count.
Features- White Markerboard, Magnetic
- Lightweight and durable
- Telescopic aluminum alloy legs
- Units fold to 28.05 x 38 x 3 in.
- Writing surface - 27 W x 36 H in.
- Metal clutch locks
- All models accept flipcharts
- Unique, grooved 4-leg design for easy alignment into 3 positions
- Full length marker/chalk tray
- Spring-loaded flipchart bar for pads
- Aluminum frame
- Weight - 17 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 12", 4 mil, Clear, Pk500 (MGRL4P1212)
- LEXMARK Lexmark Marknet N8372 802.11 a/b/g/n/ac Wireless Print Server (27X6410)
- PAP-R Wrapper, Coin, Flat, Penny Pk (PQP30001)
- GRIP-RITE 1.875 in. W X 13.75 ft. L House-Wrap Tape 0 mm (HWT178165)
- MASTERVISION Easel, Display, 3 Leg HeavyWeight, Silver (FLX05102MV)
- FLIPSIDE PRODUCTS Magnetic Dry Erase Wall Easel (17301)
- FLIPSIDE PRODUCTS Flipside Products FLP31200 Dry-Erase Board & Chalkboard Easel - Black & White (FLP31200)
- DESIGN TOSCANO Antiquarian Wood Book Easel (MH90438)
- SCHOOL SMART PAPER CHART 24X16 UNRULED 25 SHTS (P0074520SS-5987)
- QUARTET Easel Pad Retainer, Black (51T)
- 3M E-A-R Wall Easel, Portable, 3"x15", 2/PK, White 2PK (MMMEH5592PK)
- Testrite Visual Products Easels