Shop All Interior Paints
Testors
Interior Paint, Golds, 2 oz
Mfr # 292496A
Zoro # G505297124
product price: $7.99
/ea
Sold in multiples of 6 for $47.94
$47.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Metallics
- Size 2 oz
- Paint Sub-Brand Modern Masters
- VOC Content 10 g/L
Product Information
- Brand Testors
- MFR # 292496A
- Zoro # G505297124
- UPC # 20066310110
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 2 oz |
Details
Item | Interior Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Metallics |
Color | Golds |
Paint Sub-Brand | Modern Masters |
VOC Content | 10 g/L |
Description
Modern Masters Extender for rolling provides additional wet-edge time for application of Modern Masters Metallic Paint Collection. Added open time allows for back-rolling to properly orient the metallic particles and eliminate roller marks. Use for large projects to prevent paint from drying too quickly without compromising the integrity of the paint.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILZ Primer Wht Oil-Basd 13Oz (10848)
- 3M Spray Gun Cup Lid, S41 Type, Plastic (26137)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Dark Red (HT 530)
- WOOSTER 1 1/2" AS, 1" TAS, 2" Var Angle Sash Paint Brush Set, Gold CT Polyester Bristle, Wood Handle, 3 PK (5229)
- TESTORS Interior Paint, Matte, Purple, 2 oz (292425A)
- TESTORS Interior Paint, Eggshell, White, 2 oz (292430A)
- TESTORS Enamel Paint, Gloss, Yellow, .3 oz (2514C)
- TESTORS 3OZ GRN COP Paint (330572)
- TESTORS Testors Paints TES1844MT 3 oz Testors Lacquer Spray; Icy Blue (TES1844MT)
- TESTORS 2OZ NAVY MatteAcr Paint (297430)
- MODERN MASTERS Metallic Paint, WaterBase, Flash Gold, 6 oz (ME164)
- Testors Interior and Exterior Paints and Stains